Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Mini Orbital Sander

Pad Size (phi mm)
50
Orbit Diamond(mm)
3
Air Outlet
PT1/4
Air Consumption (L/min)
51.8
Opreration Method
Double-action type
No Load Rotation Speed (min-1[r.p.m])
15000
Weight (g)
340
Overall Length (mm)
125
Accessories
Magic trackpad, air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2012 35121694 -
Discontinued
[x]
ADD TO CART

Related Products