Buy more than* S$200* and get FREE SHIPPING

Mini Mini Angle Grinder

3.88 (8)
Purpose
Fine parts to grinding
Air Outlet
PT1/4
Air Consumption (L/min)
51.6
Grinding Wheel Diameter (phi mm)
50
No Load Rotation Speed (min-1[r.p.m])
15000
Weight (g)
340
Overall Length (mm)
125
Accessories
Air coupler, 3 wheel
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
1PC 1 2013 35121703 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Automotive sheet metal
1
From Japan
On 2016-06-10 11:03:52
Also observe the use of pressure, it was broken in the five-day use of the short-term I wonder what repair is no guarantee that has become a waste to have purchased disappointing commodity instead of the disk at the same time but was also maintenance? Purchaser is a product to be well to the study.
This review is about item#35121703.
Chamfer angle, etc.
4
From Japan
On 2015-10-06 22:03:09
It is unknown whether the moisture of compressed air is the cause of the, but both cars were now unusable in damage to the internal blade. As a feeling of use, easy to very work the body in a small size. However, I felt cumbersome when the erroneous operation prevention lever of the lever to work intermittently.
This review is about item#35121703.
I want to use in the processing of small woodworking
3
From Japan
On 2014-09-18 19:20:53
It is not a shame is useless there no disk Although Will say if the iron of deburring It is not likely can also be used instead of Canna You want to create the same make Do multifunctional disk
This review is about item#35121703.
Extension of the wheel center hub
5
From Japan
On 2014-01-04 21:11:28
Texture was completely better than I had imagined. Common rather than Maniawase of tools, such as become another kiss-off I use once, It was important to become as a tool want to use a lifetime. I hope I'm "MASTER AIR" for the first time heard the company. It is carefully closed to the tool box right now.
Deburr
4
From Japan
On 2013-11-28 16:47:45
Price is also cheaper compact and lightweight. The sound is also quiet if anything rather than the more anxious. It can not be helped and I think is difficult point coming cold hands and are working for the air of the exhaust gas is located in the rear. It might just arrived product, but to feel like get caught there are times when that does not rotate even hold the lever. Although out around do it by turning a little bit I think there is a problem with the gear.
This review is about item#35121703.
Chamfering work of metal parts (about HRC40 ~ 60 of the mold parts)
5
From Japan
On 2013-08-19 14:16:33
Advantage Lightweight and most compact in the class to which this power is out. Easy to use. A very low price compared to the third-party. Shortcoming Kind of grinding stone that can be used is small. (Since only the grinding wheel is too rough, I use for Maiton MAG20.) Noise is large! I want a silencer features such as third-party Other Works as soon as neglect refueling becomes astringent damage of gear occurs (was Kaikae already 3 times)
This review is about item#35121703.
Work in a narrow place
5
From Japan
On 2013-06-25 13:35:15
Lightly easy to hold and easy to use is good, but the high price of consumables of the disk.
This review is about item#35121703.
Polishing operation
4
From Japan
On 2009-08-25 09:35:52
It is convenient for small work and small area work. It was very compact, so it was exaggerated but I felt that my hand was polishing work.
This review is about item#32634804.

Related Products