Buy more than* S$200* and get FREE SHIPPING

Mini Mini Air Ratchet Wrench

2.75 (4)
Air Outlet
PT1/4
Air Consumption (m3/min)
0.05
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
420
Maximum Torque (N m)
27.5
Plug-in Angle (mm [inch])
9.5[3/8]
Weight (g)
400
Overall Length (mm)
120
Accessories
Air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2014 35121712 169.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-01-15 09:01:23
It broke soon after arrival and put it out for repair two or three times. Lastly it came back as a new item. Although it is the worst as a product, Mr. Monotaro 's customers were superior.
This review is about item#35121712.
Car maintenance
1
From Japan
On 2015-10-29 15:00:42
There was no warranty because it stopped moving in a few days of use and the usage was bad, so I will never buy it again
This review is about item#35121712.
Work in a narrow place
2
From Japan
On 2015-10-15 18:30:32
More than 2 weeks for new defective correspondence. Moreover, it is not a new article exchange but a repaired article. Even though I brought it directly, there was no word of apology from the company. It is natural that the work we wanted to do was not made in time by completion. This brand? Is it useless because both products and humans are three streams?
This review is about item#35121712.
Light truck maintenance
5
From Japan
On 2012-11-20 21:55:24
Even small and narrow places enter, so workability is good.

Related Products