Buy more than* S$200* and get FREE SHIPPING

Pilot Bearing Puller, Three Claw Type

2.25 (12)
Purpose
For pilot bearing and hub bearing.
Compatible Bearing inner Diameter (mm)
13 - 38
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 01008 32634822 86.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 1
1 star 6
Review Rating: 2.25
12 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
2
From Japan
On 2016-12-04 02:27:55
Bicycle wheel bearings have bearings press-fitted to both ends of the hub, with a distance color between the two bearings. I pulled out the puller's nail to a slight gap between the distance collar and the bearing and pulled out, but this puller was not able to pull the bearing because the shape of the nail was bad, nail was not caught by the bearings anyhow. I think it is a shame because I think that it is a tool to get out properly if the nails are caught.
This review is about item#32634822.
Used for bearing replacement in motorcycle engine maintenance
5
From Japan
On 2016-05-06 19:14:40
Very easy to use with small diameter bearings Surprisingly it chews well so there is a sense of security
This review is about item#32634822.
General repair
3
From Japan
On 2015-11-19 22:15:36
I feel that the backlash is conspicuous while I use it several times. It is good because it is cheap.
This review is about item#32634822.
Motorcycle, hub bearing removal
1
From Japan
On 2015-07-22 10:22:46
With this product, the motorcycle hub bearing could not be removed.
This review is about item#32634822.
Bicycle BB Wheel Hub
3
From Japan
On 2015-07-04 09:26:46
Those who were evaluated as not having durability first may have their usage incorrect. The turn of the main rod moves the nail in the direction to firmly fix the bearing. Move the middle nut in the direction to pull out the bearing by turning with the hand wrench. By using this way we were able to pull out the bearings normally. It does not matter if you are concerned about small size bearings.
This review is about item#32634822.
Bearing removal
1
From Japan
On 2015-03-01 17:55:44
There is no durability at all! You can break your nails immediately. I could not get any bearings.
This review is about item#32634822.
Bearing removal
1
From Japan
On 2015-01-19 14:31:01
The more you can break your nails. It's not durable.
This review is about item#32634822.
Motorcycle front wheel bearings removed
1
From Japan
On 2014-12-03 19:44:16
Unfortunately, the rigidity of the nail portion is insufficient, and it does not stick to the horn of the bearing Unfortunately, it became an article
This review is about item#32634822.
Clutch overhaul
5
From Japan
On 2013-11-28 09:47:57
It is easy to use because it has three nails.
This review is about item#32634822.
Pull out ball bearings with outer diameter of 80 mm to 40 mm.
1
From Japan
On 2012-10-16 15:02:16
# 6004 I bought it to use for pulling out the bearing from an iron roller. I tried using it, but I can not escape at all. The strength of the "claw" to be hooked on the inner ring of the bearing is not enough at all, as the shaft goes round, the "claw" will bow inward, the claw will slide and only the appliance will slide out. The result was the same no matter how many times I did it. In the illustration's illustration, I was about to pull out the hub bearing of the motorcycle wheel, but it is impossible! For goods purchased with Monotaro san, I will buy it for the first time this time and decide to return because it is not usable at all. To say no-brand is a translation guarantee of quality by Monotarou Please be sure to test before selling. Until now, I am sorry just because I used a lot of Monotaro brands, Osaka soul, no brand products, I got a relatively high level of satisfaction ...
This review is about item#32634822.

Related Products