Buy more than* S$200* and get FREE SHIPPING

Coil Spring Compressor

4.00 (1)
Material
Forging (nail part)
Compatible
Spring wire diameter up to 20mm
...see all>
Product Options
ADD TO CART
Effective Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Nail stroke) 25 - 210 Common form 300 1Set(2PC) 1 5002 32634874 -
Discontinued
[x]
(Nail stroke) 280 - 480 Strong model 280 - 480 1Set(2PC) 1 5011 32634883 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2014-04-21 09:50:16
Although the hook part is sturdy and secure, it is necessary to devise to avoid interference of the hook and the periphery of the frame by the thick hook. I want to hit it directly, but it is difficult to interfere. I think it will be easy if there are three. (Shock absorber exchange example for Outlander front)
This review is about item#32634874.

Related Products