Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Track Halogen Bulb, Ling Life Bulb H4 24V

5.00 (1)
Glass Bulb Type
T14.2
Connector
P43t
Rated Voltage (V)
24
Rated Power (W)
75/70
Type
H4
Color
Clear
Application
Head Lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 783441 32640632 20.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to 4t car
5
From Japan
On 2015-10-12 17:16:04
I use to buy before, but last longer than other ones that were replaced at the same time.
This review is about item#32640632.

Related Products