Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Track Halogen Bulb, Long Life Bulb Wedge

5.00 (1)
Glass Bulb Type
T10
Connector
W2.1x9.5d
Rated Voltage (V)
24
Type
Single sphere
Color
Clear
...see all>
Product Options
ADD TO CART
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(10PC) 1 784721 32640684 22.99 SGD
In stock
3 1Box(10PC) 1 784720 32640693 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
J Car light
5
From Japan
On 2014-06-05 15:31:33
Compared with genuine products, it is fully usable, life expectancy seems to be OK, very satisfied.
This review is about item#32640684.

Related Products