Buy more than* S$200* and get FREE SHIPPING

Rotate S Hook DX

...see all
Product Options
ADD TO CART
Inner Diameter (mm) Length (mm) Reference Working Load (kg) Wire Diameter (phi mm) Inner Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Length (mm) Reference Working Load (kg) Wire Diameter (phi mm) Inner Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 and (hook) 20 140 5 - 30 and (hook) 20 140 (Body) 18-8 stainless steel, (cap) PVC 1PC 1 A-321 58929385 5.38 SGD
Shipped after 2017-04-06
And 40 (hook) 20 340 5 - And 40 (hook) 20 340 (Body) 18-8 stainless steel, (cap) PVC 1PC 1 A-327 58929376 6.48 SGD
Shipped after 2017-04-06
30 and (hook) 20 240 5 - 30 and (hook) 20 240 (Body) 18-8 stainless steel, (cap) PVC 1PC 1 A-322 58929394 5.77 SGD
Shipped after 2017-04-06
50 and (hook) 20 140 5 - 50 and (hook) 20 140 (Body) 18-8 stainless steel, (cap) PVC 1PC 1 A-321 58929412 5.41 SGD
In stock
30 and (hook) 20 340 5 - 30 and (hook) 20 340 (Body) 18-8 stainless steel, (cap) PVC 1PC 1 A-323 58929403 6.33 SGD
Shipped after 2017-04-06
And 40 (hook) 20 240 5 - And 40 (hook) 20 240 (Body) 18-8 stainless steel, (cap) PVC 1PC 1 A-326 58929367 5.90 SGD
Shipped after 2017-04-06
- - 5.0 4.0 20 140 Stainless 1PC 1 A-317 32635705 4.94 SGD
In stock
- - 5.0 4.0 20 240 Stainless 1PC 1 A-318 32635714 5.38 SGD
Shipped after 2017-04-06
- - 5.0 4.0 20 340 Stainless 1PC 1 A-319 32635723 5.77 SGD
Shipped after 2017-04-03
- - 5 4 40 160 Stainless 1PC 1 A-341 32635732 5.38 SGD
In stock
- - 5.0 4.0 40 360 Stainless 1PC 1 A-343 32635757 6.18 SGD
In stock
- - 5.0 4.0 40 260 Stainless steel 1PC 1 A-342 32635741 5.82 SGD
In stock
ADD TO CART

Related Products