Buy more than* S$200* and get FREE SHIPPING

Spring Plunger

5.00 (1)
Purpose
Machinery, fixtures, equipment, molds, apparatus, solid pins, push pin, push and release pin. Positioning pin
Material (spring)
SUS631J
...see all
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions d1 (mm) Dimensions s (mm) Finishing Material (ball) Dimension l (mm) Weight (g) Spring Pressure (N) Maximum F2 Spring Pressure (N) Minimum F1 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions d1 (mm) Dimensions s (mm) Finishing Material (ball) Dimension l (mm) Weight (g) Spring Pressure (N) Maximum F2 Spring Pressure (N) Minimum F1 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 M4 0.8 Standard pressure-free-cutting steel SUJ2 60 to 66HRC 9 0.6 14.0 6.0 1PC 1 EH2205-004 32635775 2.21 SGD
Shipped after 2017-01-24
8.0 M12 2.5 Standard pressure-free-cutting steel SUJ2 60 to 66HRC 22 10.0 49.0 26.0 1PC 1 EH2205-012 32635827 5.15 SGD
Shipped after 2017-01-24
10.0 M16 3.5 Standard pressure-free-cutting steel SUJ2 60 to 66HRC 24 24.0 86.0 41.0 1PC 1 EH2205-016 32635836 6.97 SGD
Shipped after 2017-01-24
15.0 M24 5.5 Standard pressure-free-cutting steel SUJ2 60 to 66HRC 34 70.0 151.0 81.0 1PC 1 EH2205-024 32635854 -
Discontinued
[x]
1.5 M3 0.4 Pressurestandardfree-cuttingsteel SUJ2 60 to 66HRC 7 0.3 4.5 3 1PC 1 EH2205-003 32635766 2.78 SGD
In stock
3.0 M5 0.9 Standard pressure and free-cutting steel SUJ2 60 - 66HRC 12 0.9 14.0 8.0 1PC 1 EH2205-005 32635784 2.21 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a means to ensure that clearly understand the operating position.
5
From Japan
On 2016-06-30 14:48:54
Set so as to Hamara to the plunger in the groove, as can be seen in the consumer two modes depending on the position. Desired objects by moderation obtained were achieved.
This review is about item#32635766.

Related Products