Buy more than* S$200* and get FREE SHIPPING

Clamp-In Valve, Tightening And Straight And Bent Type

4.60 (25)
Purpose
For passenger cars
...see all>
Product Options
ADD TO CART
Compatible Rim holes (mm) Angle alpha (degree) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim holes (mm) Angle alpha (degree) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 11.5 - 14 - 34 Packing / 2-14 top, 1-14 1PC 1 M-C23 32636895 3.99 SGD
In stock
phi10 - 14 - 38 Packing / 2-14 top, 2-14 under 1PC 1 M-C2 32636904 3.99 SGD
In stock
phi17 - 18 - 34 Packing / 3-18 top, 5-17 under 1PC 1 M-C25 32636913 3.99 SGD
In stock
phi10 80 14 20 30 Packing / 2-14 top, 3-14 under 1PC 1 M-C24 32636922 3.99 SGD
In stock
phi10 90 14 21 46 Packing / 3-18 top, 5-17 under 1PC 1 M-C8 32636931 3.99 SGD
In stock
phi 11.3 90 18 37 42 Packing / 5-17 top, 3-18 under 1PC 1 M-C9 32636947 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
Air leakage repair of aluminum wheels
5
From Japan
On 2018-03-24 08:24:12
Although it was originally attached with an inner tightening type, but when tightened strongly the padkin jumped out or the shape of the washer of the packing clamp was bad and it was deformed soon and it did not work just by changing the packing. Since this item is an externally tightening type, there is no protrusion of packing and there is no worry of getting caught on the bead portion of the tire and scratching.
This review is about item#32636895.
Tire puncture repair
5
From Japan
On 2017-11-19 16:19:35
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#32636931.
Tire exchange
3
From Japan
On 2017-10-23 13:40:45
Although it can be used normally, it is difficult to tighten and tighten the rubber with slight flexibility.
This review is about item#32636895.
Automotive wheel maintenance
5
From Japan
On 2017-09-22 08:29:36
Purchased for the air valve for deep rim. It was an old wheel, so I replaced it exactly like an air valve. Since it is a right-angle curved valve, it is easy to insert air. It looks like a track but it looks bad, but I am satisfied because it's easy to do.
This review is about item#32636947.
Tire reclassification time
5
From Japan
On 2017-03-06 16:18:06
It is not inferior to the manufacturer. Because this price is COSPA good.
This review is about item#32636895.
Tire exchange
3
From Japan
On 2017-02-22 15:07:19
I bought it by mistake. Should not it be easier to understand the notation a little more? Is it my lack of knowledge?
This review is about item#32636895.
Used for private cars
5
From Japan
On 2017-02-12 15:09:31
I searched for this product, there was only Monotaro.
This review is about item#32636947.
I replaced it for air valve grommet deterioration.
5
From Japan
On 2016-11-09 12:03:42
Replacement work was also easy and there was nothing wrong with the use.
This review is about item#32636904.
For repair
5
From Japan
On 2016-08-17 22:37:04
I was saved for the special size.
This review is about item#32636931.
Tire valve
5
From Japan
On 2016-07-21 20:38:50
very good. Exchange is also easy.
This review is about item#32636895.

Related Products