Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Valves for Tubeless Tb

3.83 (6)
Purpose
For truck and bus(TB)
Hole Diameter (phi mm)
9.7
...see all>
Product Options
ADD TO CART
Angle alpha (degree) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle alpha (degree) Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 25 50 Brass 1PC 1 V3-20-10 BR 32637114 6.99 SGD
Shipped after 2018-06-29
25 28 25 Nickel 1PC 1 60MS27N 32637175 6.99 SGD
Shipped after 2018-06-25
- 55 43 Brass 1PC 1 V3-20-9 BR brass 32637105 9.99 SGD
Shipped after 2018-06-29
- 85 30 Brass 1PC 1 V3-20-8 BR brass 32637096 6.99 SGD
Shipped after 2018-06-29
40 70 25 Nickel 1PC 1 PVR-51A 32636956 5.99 SGD
Shipped after 2018-06-25
45 48 30 Nickel 1PC 1 PVR-64B 32636965 5.99 SGD
Shipped after 2018-06-25
17.5 38 29 Nickel 1PC 1 PVR-119 32636974 5.99 SGD
Shipped after 2018-06-25
45 28 34 Nickel 1PC 1 PVR-124 32636983 5.99 SGD
Shipped after 2018-06-25
15 35 25 Nickel 1PC 1 PVR-128 32636992 5.99 SGD
Shipped after 2018-06-25
33 79 26 Nickel 1PC 1 PVR-140 32637001 5.99 SGD
Shipped after 2018-06-25
12.5 25 25 Nickel 1PC 1 PVR-181 32637017 5.99 SGD
Shipped after 2018-06-25
12.5 35 30 Nickel 1PC 1 PVR-207 32637026 5.99 SGD
Shipped after 2018-06-25
- - 39 Nickel 1PC 1 V3-20-1 32637035 5.99 SGD
Shipped after 2018-06-25
17.5 60 29 Nickel 1PC 1 V3-20-2 32637044 5.99 SGD
Shipped after 2018-06-25
27 60 25 Nickel 1PC 1 V3-20-4 32637053 5.99 SGD
Shipped after 2018-06-25
27 40 25 Brass 1PC 1 V3-20-5 BR BRASS 32637062 6.99 SGD
Shipped after 2018-06-25
27 85 25 Nickel 1PC 1 V3-20-6 32637071 5.99 SGD
Shipped after 2018-06-25
27 50 25 Brass 1PC 1 V3-20-7 BR BRASS 32637087 6.99 SGD
Shipped after 2018-06-25
27 70 25 Brass 1PC 1 V3-20-12 BR BRASS 32637123 6.99 SGD
Shipped after 2018-06-25
60 49 25 Nickel 1PC 1 TR-544D 32637132 5.99 SGD
Shipped after 2018-06-25
60 35 24 Nickel 1PC 1 TR-543C 32637141 5.99 SGD
Shipped after 2018-06-25
60 35 25 Nickel 1PC 1 TR-543D 32637157 5.99 SGD
Shipped after 2018-06-29
35 47 25 Nickel 1PC 1 TR-544C 32637166 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Exchange of air valves for large vehicles.
2
From Japan
On 2017-01-20 22:13:56
Like the old type (same as genuine, but this type was replaced because it is easy to leak the air), the air leaked from only one rubber and thin. It is the same type as genuine, but if the rubber is a bit thick.
This review is about item#32637026.
As a maintenance product
4
From Japan
On 2016-07-14 10:29:40
It seems that the thickness of the packing is slightly thick although it is not a problem as a product
This review is about item#32636983.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:17:05
I am also purchasing next time because it is excellent in cost performance.
This review is about item#32636983.
Wheel repair of our own truck
2
From Japan
On 2014-12-02 11:11:19
The O ring gets thicker than the previous one, and when you tighten it until it can be fixed to the wheel, the O ring protrudes. Air does not leak, but it is not a product of other manufacturers, so I am a little worried. It's too bad because the price is cheap and the delivery date is also fast. Will not it return to the one before the O ring?
This review is about item#32636992.
Tire change with old wheel
5
From Japan
On 2014-01-23 13:22:47
Since it is genuine outside, it is difficult to measure the length and angle ... I thought it was difficult ... but the product code was the display itself so I could buy it without mistake. Moreover, it is cheap.
This review is about item#32637053.
Tire change of a large car
5
From Japan
On 2009-07-21 10:08:28
I can purchase from a piece at a cheap price and I will purchase it in the future because there are many types.

Related Products