Buy more than* S$200* and get FREE SHIPPING

Work 8 Hat Connector

3.47 (17)
Material
35% cotton, 65% polyester
...see all
Product Options
ADD TO CART
Head Circumference (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Circumference (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 M Navy 1PC 1 - 32741511 14.72 SGD
In stock
57 L Navy 1PC 1 - 32636441 16.68 SGD
In stock
58 LL Navy 1PC 1 - 32741527 15.00 SGD
In stock
56 M Beige 1PC 1 - 32741536 16.68 SGD
In stock
57 L Beige 1PC 1 - 32636423 14.72 SGD
In stock
58 LL Beige 1PC 1 - 32741545 16.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 4
1 star 1
Review Rating: 3.47
17 Customer Reviews
The reviews are automatic translation.
Machining
2
From Japan
On 2016-04-13 20:44:28
It was a little small.
This review is about item#32741545.
Cleaning work site work
3
From Japan
On 2016-01-28 11:40:39
Small. Even if you work in the same place, if you work differently depending on your work, you have different colors for each department, so please increase the color more. From the work site, the voice is raising that I want a light young grass color.
This review is about item#32636441.
Inspection
1
From Japan
On 2015-09-13 15:52:57
Beyond what I thought, the head of a hat is Penapena ,,, There is a cheapness for the price but the kind of color is too small
This review is about item#32741545.
Work in the factory
5
From Japan
On 2015-05-22 15:14:03
no problem!
This review is about item#32741527.
When going to the scene etc.
3
From Japan
On 2014-10-03 09:51:40
As others wrote it, I think that it is small when I actually wear it. Adjustment is also good with the back cord, but I think that the adjustment is good with the adjuster.
This review is about item#32741527.
Various work
5
From Japan
On 2014-08-27 17:05:20
As a thing, even a standard person, M is small. L is recommended to purchase.
This review is about item#32741511.
Factory protective cap
4
From Japan
On 2014-06-02 13:19:08
LL is also small. It will be extremely helpful if you expand the size. A person who is impossible due to the head size of the worker purchases another hat at another site.
This review is about item#32636441.
Plumbing work at work site
5
From Japan
On 2014-04-01 19:32:10
It is easy to wear, it is a price that does not feel uncomfortable and is convincingly pricey.
This review is about item#32636423.
Working hat
3
From Japan
On 2014-02-13 17:07:57
LL is also a little smaller. Is it a bit cramped by a big head? It will be a bit cramped even if the back is crafted. I hope it is 1 size larger, but it is difficult to make 3L
This review is about item#32636441.
Light work - fishing
5
From Japan
On 2013-11-12 00:55:37
Although other people are also being reviewed, I feel more tight than the size inscription image. Although I purchased L size a while ago, I was in a forehead with old wounds because I was tightened strongly and could not use it, I was going to enter the store, but the design is surprisingly cute? It seems to me, my daughter (middle school student) is using it. I purchased a new LL size this time, secretly a daughter and a paulk (lol)
This review is about item#32741527.

Related Products