Buy more than* S$200* and get FREE SHIPPING

Wooden handle penetration driver

4.86 (7)
Specification
...see all>
Product Options
ADD TO CART
Tip Size (mm) Point Thickness (mm) Tip Size (#) Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Item.# Sales Price Availability Qty.
Tip Size (mm) Point Thickness (mm) Tip Size (#) Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Maintenance of old machine (minus standard).
5
From Japan
On 2016-06-09 21:24:19
It is a tool that can be trusted with making it quite robust.
Impact rotation
5
From Japan
On 2014-03-09 21:17:17
It's inexpensive and easy to use for review.
This review is about item#32636353.
Machine maintenance
4
From Japan
On 2013-07-08 13:34:54
A firm driver for cheap price
This review is about item#32636362.
Opening and closing of inspection hole which is firmly fixed, removal of mortar pieces, etc.
5
From Japan
On 2011-12-09 21:06:22
Even if you know that should not be used as a substitute for bars, fleas and tags, use it until it breaks because it is useful. Therefore, I always buy the second one as spare. It is cheap so there is no problem.
This review is about item#32636362.
Substitution of minibar
5
From Japan
On 2011-12-03 00:13:08
The price of one in two. Even if it breaks it does not bother me. So I ordered the second one today.
This review is about item#32636362.
Substitution of tags
5
From Japan
On 2011-02-22 22:30:11
Because it is inexpensive, you can work without hesitating to break it without being unreasonable.
This review is about item#32636362.
Screwdriver + substitute for tag
5
From Japan
On 2010-03-06 01:21:42
Although it is a substitute for a tagel which should not be done originally, it will keep going cheaply ... It is inexpensive and accurate This product can be used as a consumable because it can be used.
This review is about item#32636362.

Related Products