Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Scraper

4.75 (4)
Purpose
Peeling off of seals, rust and paint.
Material (head)
Stainless 420J2
Material (Handle Part)
Zelkova (dyeing)
...see all>
Product Options
ADD TO CART
Blade Width (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 210 1PC 1 - 32636563 7.99 SGD
In stock
50 210 1PC 1 - 32636527 8.99 SGD
In stock
64 218 1PC 1 - 32636536 9.99 SGD
In stock
75 225 1PC 1 - 32636545 10.99 SGD
In stock
100 228 1PC 1 - 32636554 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2018-03-05 17:19:43
When it was used for removing the old coating film with the outer wall paint DIY, the size of the scraper was perfect against the removal area.
This review is about item#32636563.
Rust removal
5
From Japan
On 2016-02-26 14:42:25
It is fun. It was a perfect product.
This review is about item#32636527.
To rust removal and iron clothing rust removal
5
From Japan
On 2015-06-17 14:16:54
I was surprised with its amazing durability I'll be lasting long if you buy one book My teeth do not feel any pain at all
This review is about item#32636527.
Packing peeling off
4
From Japan
On 2013-06-24 06:09:52
It is elastic and easy to use.
This review is about item#32636563.

Related Products