Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pickax

4.00 (2)
Percussion Mallet Width (mm)
80
Use handle
Both vine handle
Weight (kg)
2.5
Overall Length (mm)
580
Caution
Grip is sold separately.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Touch sticker 2.5 10227445 39.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To cultivate
4
From Japan
On 2015-12-04 11:11:47
Purchasing both crane and handle for hard farming use feeling is no problem.
This review is about item#10227445.
Tree replanting
4
From Japan
On 2013-06-10 23:05:54
It is well-balanced and easy to drill
This review is about item#10227445.

Related Products