Buy more than* S$200* and get FREE SHIPPING

Coalescence Type 2-Way Ratchet Screwdriver

1.50 (6)
Purpose
It can be used in two ways for screw fastening or loosening work in narrow and deep place., It can be used in two ways for screw fastening or loosening work in narrow and deep place.
Attached Bit
-5.5 X # 2 (length 30 mm) # 2 X # 2 (length 110 mm)
Shank Diameter (phi mm)
42
Weight (g)
175
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RDR-200 32641427 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 3
1 star 3
Review Rating: 1.50
6 Customer Reviews
The reviews are automatic translation.
Maintenance of building facilities
2
From Japan
On 2016-05-23 22:10:08
I think that it is easy to understand if it is loose, loosen but it is a general screw direction (it turns with clockwise turning). Moreover, it is regrettable that there is no lock function.
This review is about item#32641427.
Maintenance of the fan coil. Filter exchange.
1
From Japan
On 2016-04-13 18:45:08
Because I bought it without looking at reviews, it is not a position I could say, but I can not use it as if I were not for professional use. This will not be a job. The first thing is that the drivers you plug in easily come off. There is no lock like an impact, because there is only a magnet at the end of the insertion, it falls off frequently, scratching the floor, or eliminating the bit. The second is making other parts, which are also included in other reviews. I just put a red rubber on the iron core. It is nice to start using, but if you get wet with water or CRC etc, you can get out of sports. Also, because it only inserts the tether with the ratchet part, it became disjointed during use. That bit, the ratchet part is also easy to slip out the inserted bit. The third is that the grip of the ratchet part is dirty because it is a rubbery material. It is smooth as a ratchet, so what if it is for home use? It was a level. However, because it is really easy to get out, attention is required for dropping off, losing, and scratches due to falling.
This review is about item#32641427.
Screwdriver
1
From Japan
On 2014-01-11 03:30:45
I used it for the first time, it got broken if I dropped it. Last time I griped around the grip, it was hard to use. It was twice as faulty this time. I want you to improve the quality a little more. I am using it now to fix it
This review is about item#32641427.
Weak electric construction
2
From Japan
On 2013-09-06 21:55:25
After confirming the item, the grip part was dirty black and it looked like a used article, although there is no problem with use · · ·.
This review is about item#32641427.
Improve efficiency when using the driver
2
From Japan
On 2013-08-04 20:45:59
The grip of the driver's replacement part got out and it became only the metal part. I want you to make firm grip part a little more.
This review is about item#32641427.
Working in a narrow place
1
From Japan
On 2013-01-04 03:18:49
I purchased it at home center before and used it, but I lost it at the work site and purchased newly. There was no opportunity to use for a while for this purchase this time, but the red cover of the Magnet Tsuki adapter slipped, Kurukurushikuri, I could only turn on the ratchet body, it stopped me. We are constantly using it fixed with an immortile screw.
This review is about item#32641427.

Related Products