Buy more than* S$200* and get FREE SHIPPING

Stubby Ratchet Screwdriver

4.33 (3)
Purpose
For screw fastening and loosening work in narrow space., For screw fastening and loosening work in narrow space.
Shank Diameter (phi mm)
42
Point Size
-5.5mmx#2
Weight (g)
94
Size
-5.5x#2
Overall Length (mm)
72
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RDR-100 32641436 12.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2016-06-18 10:13:49
It is very convenient to be used in a narrow place. It was it is useless and not to initial the time carefully when you are rust and when the bolt is hard.
This review is about item#32641436.
household use
4
From Japan
On 2014-09-25 15:17:58
It is easy since it keep an Tokite hit the wood screws to a high place.
This review is about item#32641436.
Electrical construction
4
From Japan
On 2014-03-06 19:44:40
It is firm ratchet feeling. I wonder if it is better a little small.
This review is about item#32641436.

Related Products