Buy more than* S$200* and get FREE SHIPPING

Automatic Driver

1.50 (2)
Purpose
For work on tightening and loosening screws.For drilling a pilot hole for wood., For work on tightening and loosening screws.For drilling a pilot hole for wood.
Grip Diameter (phi mm)
33
Weight (g)
180 (without bit)
Overall Length (mm)
About 220 (without bit)
Specification
Bit 6 standard equipment /No2x2, No.1,-6, -4.5, woodworking drill 2.8 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADR-100 32641445 17.49 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Tightening and removing screws
1
From Japan
On 2014-06-18 14:59:15
After tightening the screw, it does not idle when returning to the original, so if you keep bit on the head of the screw you will loosen the screw. The bit insertion is also fixed, and it depends on bits.
This review is about item#32641445.
hobby
2
From Japan
On 2013-01-27 19:24:32
There is no commonality with other bits in the bit junction
This review is about item#32641445.

Related Products