Buy more than* S$200* and get FREE SHIPPING

Rs Standard Sprocket RS40-1A Type

4.00 (1)
Specification
Standard
...see all>
Product Options
ADD TO CART
Number of Gears Prepared Hole Diameter d (mm) Roller Diameter (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Number of Rows Approximate Weight (kg) Form Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Prepared Hole Diameter d (mm) Roller Diameter (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Number of Rows Approximate Weight (kg) Form Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 16 7.92 112 105.36 RS40 1 0.45 Sprocket form A (plate) 12.7   1PC 1 RS40 1A26T 08223661 9.99 SGD
Shipped after 2018-06-28
- - - - - - - - - -   1PC 1 RS40 1A40T 08223731 17.99 SGD
Shipped after 2018-06-27
- - - - - - - - - -   1PC 1 RS40 1A48T 08223765 28.99 SGD
In stock
- - - - - - - - - -   1PC 1 RS40 1A16T 08223573 5.99 SGD
Shipped after 2018-06-27
75 23 7.92 311 303.28 RS40 1 3.7 Asprocketformattype(flatplate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A75T 08223826 67.99 SGD
Shipped after 2018-06-29
20 16 7.92 88 81.18 RS40 1 0.26 Asprocketformattype(flatplate) 12.7   1PC 1 RS40 1A20T 08223616 6.99 SGD
In stock
32 16 7.92 137 129.57 RS40 1 0.68 Asprocketformattype(flatplate) 12.7   1PC 1 RS40 1A32T 08223686 12.99 SGD
Shipped after 2018-06-27
54 18 7.92 226 218.42 RS40 1 2 Asprocketformattype(flatplate) 12.7   1PC 1 RS40 1A54T 08223783 39.99 SGD
In stock
17 16 7.92 76 69.12 RS40 1 0.19 Asprocketformattype(flatplate) 12.7   1PC 1 RS40 1A17T 08223582 5.99 SGD
Shipped after 2018-06-27
50 - 7.92 209 202.26 RS40 1 1.7 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A50T 08223774 31.99 SGD
Shipped after 2018-06-27
19 - 7.92 84 77.16 RS40 1 0.24 A sprocket format type (flat plate) 12.7   1PC 1 RS40 1A19T 08223607 6.99 SGD
Shipped after 2018-06-27
70 23 7.92 290 283.07 RS40 1 3.2 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A70T 08223817 58.99 SGD
Shipped after 2018-06-29
21 - 7.92 92 85.21 RS40 1 0.29 A sprocket format type (flat plate) 12.7   1PC 1 RS40 1A21T 08223625 8.99 SGD
Shipped after 2018-06-27
22 - 7.92 96 89.24 RS40 1 0.32 A sprocket format type (flat plate) 12.7   1PC 1 RS40 1A22T 08223634 9.99 SGD
Shipped after 2018-06-27
25 - 7.92 108 101.33 RS40 1 0.41 A sprocket format type (flat plate) 12.7   1PC 1 RS40 1A25T 08223652 9.99 SGD
In stock
65 23 7.92 270 262.87 RS40 1 2.8 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A65T 08223801 51.99 SGD
Shipped after 2018-06-29
34 - 7.92 145 137.64 RS40 1 0.77 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A34T 08223695 14.99 SGD
Shipped after 2018-06-29
35 - 7.92 149 141.68 RS40 1 0.82 A sprocket format type (flat plate) 12.7   1PC 1 RS40 1A35T 08223704 14.99 SGD
Shipped after 2018-06-27
36 - 7.92 153 145.72 RS40 1 0.87 A sprocket format type (flat plate) 12.7   1PC 1 RS40 1A36T 08223713 12.99 SGD
In stock
45 - 7.92 189 182.06 RS40 1 1.4 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A45T 08223756 21.99 SGD
Shipped after 2018-06-27
38 - 7.92 161 153.79 RS40 1 0.96 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A38T 08223722 16.99 SGD
Shipped after 2018-06-29
42 - 7.92 177 169.94 RS40 1 1.2 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A42T 08223747 19.99 SGD
Shipped after 2018-06-29
60 - 7.92 250 242.66 RS40 1 2.4 A sprocket format type (flat plate) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1A60T 08223792 59.99 SGD
Shipped after 2018-06-29
- - - - - - - - - -   1PC 1 RS40 1A15T 08223564 4.99 SGD
In stock
- - - - - - - - - -   1PC 1 RS40 1A18T 08223591 6.99 SGD
Shipped after 2018-06-27
24 16 7.92 104 97.3 RS40 1 0.38 Sprocket formal A type (monotonous) 12.7   1PC 1 RS40 1A24T 08223643 8.99 SGD
Shipped after 2018-06-27
30 16 7.92 128 121.5 RS40 1 0.60 Sprocket formal A type (monotonous) 12.7   1PC 1 RS40 1A30T 08223677 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For gear transmission transmission
4
From Japan
On 2016-06-18 09:15:53
It is pretty solid so it is a manufacturer item. I am using it in a place where impossibility does not take so much, I think it is quite possessive.
This review is about item#08223643.

Related Products