Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Compound Sponge 2P

3.75 (8)
Weight (g)
15
Dimension (mm)
68x90x30
Material
Polyethylene, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 04096 32645663 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Used when using car compounding
5
From Japan
On 2018-04-18 18:33:09
According to the image which myself thought You can erase the wound I'd like to purchase a mistake
This review is about item#32645663.
Car maintenance
5
From Japan
On 2018-03-04 17:09:49
It's very easy to use because it is a palm size. It just needs to be used in conjunction with a small sponge as it will not reach the details.
This review is about item#32645663.
Body coating ground treatment
5
From Japan
On 2017-12-25 18:19:21
Because it is 2p, it is convenient to use separately for fine and fine as it is
This review is about item#32645663.
Scratch erase
4
From Japan
On 2016-05-30 11:53:40
Since it is inexpensive, it is exchanged when the sponge surface becomes rough. Although it is told that it becomes useless immediately if it is used strongly, it is not that the sponge is polished in the first place, the purpose is not to thrust hard because it is for spreading the compound widely without scratching the target surface as much as possible.
Polished compound after painting
2
From Japan
On 2014-09-26 22:44:22
Because I used it for the first time, I can not compare with other products, but when using several times I felt that some of the surface peeled off and the durability was not good.
This review is about item#32645663.
For car polishing
1
From Japan
On 2014-06-29 11:57:53
It has the same double layer structure as the one attached to the company's compound. I bought two pieces in a proper size and I bought it because the price is so good, but when I think that it sounds so billy to use, peeling has occurred at the joint surface. I can not use this at all. I wrote that if I saw a bag to put a complaint, I strongly wiped it ... Please do not do it. Normally, it may not be strong for compounding work, but I think that it is a thing that puts a lot of power, but the mental power to enter a claim has also disappeared. once again. I can not use it at all. Let's buy things of one piece structure.
This review is about item#32645663.
Oil film drop of car glass
3
From Japan
On 2013-09-24 00:50:15
It is thought that it is possible to use only two cars by 1 piece, probably just using it by using it by putting strength and using it for polishing one car. If you use it after dividing it because it is good in size and used feeling okay? When
This review is about item#32645663.
Car Compounding
5
From Japan
On 2011-10-13 00:54:28
It is easy to use and it is easy to use separately for each compound if you purchase more than one because it is two pieces one set.
This review is about item#32645663.

Related Products