Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cleaning Cloth

5.00 (1)
Sheet Size (mm)
350x600
Application
Polishing and protection of automotive coating film. For all paint color.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Sheet) 1 484 32645234 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When washing cars in a hurry
5
From Japan
On 2013-01-24 23:04:13
Although I am using it for over 10 years, the place I am selling is getting rid of it, so I can help buying it here. It can also be used for glass that can not be used with the wet type of Fukpika, I think that wiping WAX at the time of washing can be done at once and the WAX ​​effect is also high. It is recommended because cars with a large area such as minivans and one box can be shortened in time and clean.
This review is about item#32645234.

Related Products