Buy more than* S$200* and get FREE SHIPPING

Rich and Soft Car Wash Sponge

4.57 (7)
Weight (g)
20
Dimension (mm)
105x190x55
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4155 32645724 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
This question is funny
3
From Japan
On 2018-04-17 20:21:10
I used it regularly, so I will do it again because it is a husband
This review is about item#32645724.
Daily use of private cars
4
From Japan
On 2017-03-13 16:03:30
It's about a month long, my back wavering. However, it does not become tattered. Is there a more durable sponge?
This review is about item#32645724.
Used when car wash
5
From Japan
On 2016-05-08 23:34:58
I am very satisfied that the car is not scratched
This review is about item#32645724.
car wash
5
From Japan
On 2015-06-13 22:52:30
It is the second purchase. I can not find a word to say what to say, compared with other company's sponge, it is said that the density is distinctive with its unique touch, what to say .... It is recommended!
car wash
5
From Japan
On 2014-05-25 13:27:02
It is very soft and has a sense of security for the painted surface.
This review is about item#32645724.
car wash
5
From Japan
On 2014-03-11 14:21:07
It is so soft that you can wash the polished surface with confidence.
This review is about item#32645724.
It is used for car wash of coated construction cars.
5
From Japan
On 2013-10-15 23:55:27
Soft sponge, you can wash well every corner. I think that foaming is also good.
This review is about item#32645724.

Related Products