Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RS Standard Sprocket

3.00 (1)
Roller Diameter (mm)
10.16
Using Chain
RS50
Number of Rows
1
Pitch (mm)
15.875
Specification
Standard
...see all>
Product Options
ADD TO CART
Approximate Weight (kg) Form Number of Gears Prepared Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Weight (kg) Form Number of Gears Prepared Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 A sprocket format type (flat plate) 42 23 23 221 212.43 1PC 1 RS50 1A42T 08224422 41.99 SGD
Shipped after 2018-06-28
2.5 A sprocket format type (flat plate) 45 23 23 237 227.58 1PC 1 RS50 1A45T 08224431 47.99 SGD
In stock
3.6 A sprocket format type (flat plate) 54 23 23 282 273.03 1PC 1 RS50 1A54T 08224465 56.99 SGD
In stock
0.31 A sprocket format type (flat plate) 16 - - 89 81.37 1PC 1 RS50 1A16T 08224237 9.99 SGD
In stock
1.4 A sprocket format type (flat plate) 34 - - 181 172.05 1PC 1 RS50 1A34T 08224377 24.99 SGD
Shipped after 2018-06-28
1.5 A sprocket format type (flat plate) 35 - - 186 177.1 1PC 1 RS50 1A35T 08224386 26.99 SGD
In stock
2.9 A sprocket format type (flat plate) 48 23 23 252 242.73 1PC 1 RS50 1A48T 08224447 51.99 SGD
In stock
4.6 A sprocket format type (flat plate) 60 23 23 312 303.33 1PC 1 RS50 1A60T 08224474 63.99 SGD
In stock
0.40 A sprocket format type (flat plate) 18 - - 100 91.42 1PC 1 RS50 1A18T 08224255 10.99 SGD
In stock
0.44 A sprocket format type (flat plate) 19 - - 105 96.45 1PC 1 RS50 1A19T 08224264 14.99 SGD
In stock
1.6 A sprocket format type (flat plate) 36 23 23 191 182.15 1PC 1 RS50 1A36T 08224395 26.99 SGD
In stock
0.27 A sprocket format type (flat plate) 15 - - 84 76.35 1PC 1 RS50 1A15T 08224221 11.99 SGD
In stock
3.1 A sprocket format type (flat plate) 50 23 23 262 252.83 1PC 1 RS50 1A50T 08224456 54.99 SGD
In stock
0.49 A sprocket format type (flat plate) 20 - - 110 101.48 1PC 1 RS50 1A20T 08224273 13.99 SGD
In stock
5.3 A sprocket format type (flat plate) 65 23 23 338 328.58 1PC 1 RS50 1A65T 08224483 70.99 SGD
Shipped after 2018-06-28
6.1 A sprocket format type (flat plate) 70 23 23 363 353.84 1PC 1 RS50 1A70T 08224492 76.99 SGD
Shipped after 2018-06-28
7.1 A sprocket format type (flat plate) 75 23 23 388 379.1 1PC 1 RS50 1A75T 08224501 86.99 SGD
Shipped after 2018-06-28
0.18 A sprocket format type (flat plate) 12 - - 69 61.34 1PC 1 RS50 1A12T 08224194 7.99 SGD
Shipped after 2018-06-28
0.22 A sprocket format type (flat plate) 13 - - 74 66.34 1PC 1 RS50 1A13T 08224203 11.99 SGD
Shipped after 2018-06-28
0.24 A sprocket format type (flat plate) 14 - - 79 71.34 1PC 1 RS50 1A14T 08224212 11.99 SGD
In stock
0.54 A sprocket format type (flat plate) 21 - - 115 106.51 1PC 1 RS50 1A21T 08224282 14.99 SGD
In stock
0.60 A sprocket format type (flat plate) 22 - - 120 111.55 1PC 1 RS50 1A22T 08224291 16.99 SGD
In stock
0.71 A sprocket format type (flat plate) 24 - - 130 121.62 1PC 1 RS50 1A24T 08224307 16.99 SGD
In stock
0.78 A sprocket format type (flat plate) 25 - - 135 126.66 1PC 1 RS50 1A25T 08224316 16.99 SGD
In stock
0.84 A sprocket format type (flat plate) 26 - - 140 131.7 1PC 1 RS50 1A26T 08224325 18.99 SGD
In stock
0.91 A sprocket format type (flat plate) 27 - - 145 136.74 1PC 1 RS50 1A27T 08224334 19.99 SGD
Shipped after 2018-06-28
1.3 A sprocket format type (flat plate) 32 - - 171 161.96 1PC 1 RS50 1A32T 08224361 24.99 SGD
In stock
0.35 A sprocket format type (flat plate) 17 - - 94 86.39 1PC 1 RS50 1A17T 08224246 12.99 SGD
In stock
0.98 A sprocket format type (flat plate) 28 - - 150 141.79 1PC 1 RS50 1A28T 08224343 18.99 SGD
Shipped after 2018-06-28
1.1 A sprocket format type (flat plate) 30 - - 161 151.87 1PC 1 RS50 1A30T 08224352 19.99 SGD
In stock
2.0 A sprocket format type (flat plate) 40 23 23 211 202.33 1PC 1 RS50 1A40T 08224413 42.99 SGD
In stock
1.8 Asprocketformattype(flatplate) 38 23 23 201 192.24 1PC 1 RS50 1A38T 08224404 31.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Motorbike sprocket
3
From Japan
On 2017-07-29 18:54:58
It is cheaper than buying genuine products. Moreover, it can make the number of teeth whatever you want even when genuine parts are out of stock etc. It is necessary to process such as hollow punching in the lathe, etc. Quality of safety only for manufacturers.
This review is about item#8224361.

Related Products