Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RS Standard Sprocket RS60 1A Type

Roller Diameter (mm)
11.91
Using Chain
RS60
Number of Rows
1
Pitch (mm)
19.05
Specification
Standard
...see all>
Product Options
ADD TO CART
Prepared Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Approximate Weight (kg) Form Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Prepared Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Approximate Weight (kg) Form Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 23 338 327.63 7.4 A sprocket format type (flat plate) 54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A54T 08225156 72.99 SGD
In stock
- - 144 133.86 1.2 A sprocket format type (flat plate) 22   1PC 1 RS60 1A22T 08224973 21.99 SGD
In stock
- - 241 230.69 3.6 A sprocket format type (flat plate) 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A38T 08225095 41.99 SGD
Shipped after 2018-06-25
- - 107 97.65 0.64 A sprocket format type (flat plate) 16   1PC 1 RS60 1A16T 08224912 15.99 SGD
In stock
23 23 266 254.92 4.3 A sprocket format type (flat plate) 42   1PC 1 RS60 1A42T 08225113 55.99 SGD
Shipped after 2018-06-25
23 23 436 424.61 12.0 A sprocket format type (flat plate) 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A70T 08225183 129.99 SGD
Shipped after 2018-06-25
- - 138 127.82 1.1 A sprocket format type (flat plate) 21   1PC 1 RS60 1A21T 08224964 19.99 SGD
In stock
- - 150 139.9 1.3 A sprocket format type (flat plate) 23   1PC 1 RS60 1A23T 08224982 22.99 SGD
Shipped after 2018-06-25
- - 162 151.99 1.6 A sprocket format type (flat plate) 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A25T 08225007 26.99 SGD
In stock
- - 180 170.14 1.9 A sprocket format type (flat plate) 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A28T 08225034 28.99 SGD
Shipped after 2018-06-25
- - 119 109.7 0.81 A sprocket format type (flat plate) 18   1PC 1 RS60 1A18T 08224937 16.99 SGD
In stock
23 23 302 291.27 5.8 A sprocket format type (flat plate) 48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A48T 08225131 68.99 SGD
In stock
23 23 375 363.99 9.1 A sprocket format type (flat plate) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A60T 08225165 81.99 SGD
In stock
- - 89 79.6 0.42 A sprocket format type (flat plate) 13   1PC 1 RS60 1A13T 08224885 15.99 SGD
In stock
- - 174 164.09 1.8 A sprocket format type (flat plate) 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A27T 08225025 28.99 SGD
In stock
23 23 405 394.3 10.0 A sprocket format type (flat plate) 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A65T 08225174 119.99 SGD
Shipped after 2018-06-25
- - 113 103.67 0.72 A sprocket format type (flat plate) 17   1PC 1 RS60 1A17T 08224921 15.99 SGD
In stock
18 18 101 91.63 0.56 Sprocket form A (plate) 15   1PC 1 RS60 1A15T 08224903 12.99 SGD
In stock
23 23 284 273.09 5.1 A sprocket format type (flat plate) 45   1PC 1 RS60 1A45T 08225122 58.99 SGD
In stock
23 23 314 303.39 6.3 A sprocket format type (flat plate) 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A50T 08225147 71.99 SGD
In stock
23 23 466 454.92 14.0 A sprocket format type (flat plate) 75   1PC 1 RS60 1A75T 08225192 159.99 SGD
Shipped after 2018-06-25
- - 205 194.35 2.6 A sprocket format type (flat plate) 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A32T 08225052 33.99 SGD
In stock
- - 229 218.57 3.3 A sprocket format type (flat plate) 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A36T 08225086 40.99 SGD
In stock
- - 95 85.61 0.48 A sprocket format type (flat plate) 14   1PC 1 RS60 1A14T 08224894 13.99 SGD
In stock
- - 156 145.95 1.4 A sprocket format type (flat plate) 24   1PC 1 RS60 1A24T 08224991 24.99 SGD
In stock
- - 217 206.46 2.8 A sprocket format type (flat plate) 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A34T 08225061 36.99 SGD
Shipped after 2018-06-25
- - 126 115.74 0.90 A sprocket format type (flat plate) 19   1PC 1 RS60 1A19T 08224946 17.99 SGD
In stock
- - 132 121.78 1.0 A sprocket format type (flat plate) 20   1PC 1 RS60 1A20T 08224955 17.99 SGD
In stock
- - 83 73.6 0.37 A sprocket format type (flat plate) 12   1PC 1 RS60 1A12T 08224876 11.99 SGD
Shipped after 2018-06-25
- - 168 158.04 1.7 A sprocket format type (flat plate) 26   1PC 1 RS60 1A26T 08225016 26.99 SGD
In stock
- - 193 182.25 2.3 A sprocket format type (flat plate) 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A30T 08225043 31.99 SGD
In stock
- - 223 212.52 3.1 A sprocket format type (flat plate) 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A35T 08225077 38.99 SGD
In stock
- - 253 242.8 4.0 A sprocket format type (flat plate) 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS60 1A40T 08225104 45.99 SGD
In stock
ADD TO CART

Related Products