Buy more than* S$200* and get FREE SHIPPING

Female Screw Type Adapter Aluminum

5.00 (2)
Purpose
Attached to male screw portion of a pipe and hose terminal fittings.
...see all>
Product Options
ADD TO CART
Dimension E (phi mm) Nominal Diameter (inch) Dimension h (mm) Dimension K(mm) Dimension D (phi mm) Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E (phi mm) Nominal Diameter (inch) Dimension h (mm) Dimension K(mm) Dimension D (phi mm) Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 2 1/2 51 83 76 87 65 -50 to 200 (body only) Water, oil, etc. 1PC 1 OZ-A-AL-21/2 33026375 31.99 SGD
Shipped after 2018-01-25
99 4 54 127 120 78 100 -50 to 200 (body only) Water, oil, etc. 1PC 1 OZ-A-AL-4 33026393 87.99 SGD
Shipped after 2018-01-26
73 3 53 96 92 73 80 -50 to 200 (body only) Water, oil, etc. 1PC 1 OZ-A-AL-3 33026384 42.99 SGD
Shipped after 2018-01-25
15 41641 27 34 32 38 15 -50To200(bodyonly) Water, oil, etc. 1PC 1 OZ-A-AL-1/2 32643642 8.99 SGD
Shipped after 2018-01-22
21 3/4 27 34 32 38 20 -50-200 (only main part) Water, oil, etc. 1PC 1 OZ-A-AL-3/4 32643651 9.99 SGD
Shipped after 2018-01-22
24 1 34 41 37 47 25 -50-200 (only main part) Water, oil, etc. 1PC 1 OZ-A-AL-1 32643667 9.99 SGD
Shipped after 2018-01-22
28 1 1/4 39 48 46 55 32 -50-200 (only main part) Water, oil, etc. 1PC 1 OZ-A-AL-11/4 32643676 10.99 SGD
Shipped after 2018-01-22
35 1 1/2 43 56 53 59 40 -50-200 (only main part) Water, oil, etc. 1PC 1 OZ-A-AL-11/2 32643685 12.99 SGD
Shipped after 2018-01-22
44 2 48 67 63 63 50 -50 - 200 (body only) Water, oil, etc 1PC 1 OZ-A-AL-2 32643694 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to connect seawater sprinkler hose
5
From Japan
On 2015-07-20 10:26:50
It is very convenient and easy to use with one touch. In future I would like to purchase as necessary.
This review is about item#32643685.
Connection of water hose
5
From Japan
On 2013-11-13 09:41:30
Ease of work became easier because it can be easily connected and disconnected.
This review is about item#32643651.

Related Products