Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Dimension D (phi mm) Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Dimension E (phi mm) Nominal Diameter (inch) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimension D (phi mm) Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Dimension E (phi mm) Nominal Diameter (inch) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 76 100 65 -50 - 200 (body only) Water, or oil 56 2.5 51 1PC 1 OZ-F-AL-21/2 33026402 41.99 SGD
In stock
96 92 106 80 -50 to 200 (body only) Water, oil, etc. 71 3 53 1PC 1 OZ-F-AL-3 33026411 51.99 SGD
In stock
127 120 114 100 -50 to 200 (body only) Water, oil, etc. 99 4 54 1PC 1 OZ-F-AL-4 33026427 82.99 SGD
Shipped after 2018-04-25
34 32 58 15 -50To200(bodyonly) Water, oil, etc. 13 41641 28 1PC 1 OZ-F-AL-1/2 32643703 10.99 SGD
In stock
34 32 58 20 -50-200 (only main part) Water, oil, etc. 19 3/4 28 1PC 1 OZ-F-AL-3/4 32643712 10.99 SGD
In stock
41 37 70 25 -50 - 200 (body only) Water, oil, etc 24 1 34 1PC 1 OZ-F-AL-1 32643721 11.99 SGD
In stock
48 46 79 32 -50 - 200 (body only) Water, oil, etc 28 1 1/4 40 1PC 1 OZ-F-AL-11/4 32643737 18.99 SGD
In stock
56 53 83 40 -50-200 (only main part) Water, oil, etc. 35 1 1/2 43 1PC 1 OZ-F-AL-11/2 32643746 18.99 SGD
In stock
67 63 88 50 -50-200 (only main part) Water, oil, etc. 45 2 46 1PC 1 OZ-F-AL-2 32643755 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Because the rice growing around the parking lot withers 2/3 place in summer heat, it is easy to detach the hose of the pumping site with one touch coupler for spraying with the engine / pump.
2
From Japan
On 2017-05-17 17:53:13
Using pumping suction hose 50φ one-touch coupler · Ejecting port hose is purchased this time 32φ and tip is using 25φ sprinkler nozzle with one touch coupler. Both the coupler and the 32φ suction hose and the sprinkler hose 32φ hose could not insert the coupler and polished the bamboo shoot part with the customer's face and applied the silicone grease and it could be inserted in the entire bamboo shoot part.
This review is about item#32643737.
Hose connection
5
From Japan
On 2014-12-02 13:26:17
Convenient
This review is about item#32643737.

Related Products