Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Female Screw Type Coupler Aluminum

5.00 (3)
Purpose
Attached to male screw portion of a pipe and hose terminal fittings.
...see all>
Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Nominal Diameter (inch) Dimension F (phi mm) Dimensions C (phi mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Nominal Diameter (inch) Dimension F (phi mm) Dimensions C (phi mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 100 -50 to 200 (body only) Water, oil, etc. 4 94 120 166 296 1PC 1 OZ-D-AL-4 33026515 119.99 SGD
Shipped after 2018-06-26
84 65 -50 to 200 (body only) Water, oil, etc. 2 1/2 61 76 111 213 1PC 1 OZ-D-AL-21/2 33026497 55.99 SGD
Shipped after 2018-06-26
90 80 -50 to 200 (body only) Water, oil, etc. 3 75 92 137 267 1PC 1 OZ-D-AL-3 33026506 68.99 SGD
In stock
- - - - - - - - - 1PC 1 OZ-D-AL-1/2 32643816 21.99 SGD
In stock
53 20 -50-200 (only main part) Water, oil, etc. 3/4 19 32 53 115 1PC 1 OZ-D-AL-3/4 32643825 23.99 SGD
In stock
61 25 -50 - 200 (body only) Water, oil, etc 1 26 37 61 137 1PC 1 OZ-D-AL-1 32643834 24.99 SGD
In stock
68 32 -50 - 200 (body only) Water, oil, etc 1 1/4 33 46 81 183 1PC 1 OZ-D-AL-11/4 32643843 27.99 SGD
In stock
71 40 -50-200 (only main part) Water, oil, etc. 1 1/2 38 54 89 191 1PC 1 OZ-D-AL-11/2 32643852 29.99 SGD
In stock
78 50 -50 - 200 (body only) Water, oil, etc 2 50 64 99 201 1PC 1 OZ-D-AL-2 32643861 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For melon pumping hose removal
5
From Japan
On 2016-05-19 23:23:22
I am glad that prices are easier to make than other items because it is sturdy made with essential items as it is used with a male coupler and set
This review is about item#32643861.
Used for connection between set pump and irrigation line
5
From Japan
On 2014-06-11 19:37:16
During the winter we use it for the connection between the set pump and the irrigation line which tidy from the vinyl house to the warehouse. Although it is a 50 mm pump and a 3, 7 kw motor, it is satisfied without water leakage.
This review is about item#32643861.
Connection of water hose
5
From Japan
On 2013-11-13 09:40:18
Easy to connect and remove, making work easier.
This review is about item#32643825.

Related Products