Buy more than* S$200* and get FREE SHIPPING

Male Screw Type Coupler Aluminum

5.00 (1)
Purpose
Height and adjustment
...see all
Product Options
ADD TO CART
Nominal Diameter (inch) Dimension F (phi mm) Dimensions C (phi mm) Dimension h (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Operating Temperature Range (deg C) Nominal Diameter (mm) Compatible Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (inch) Dimension F (phi mm) Dimensions C (phi mm) Dimension h (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Operating Temperature Range (deg C) Nominal Diameter (mm) Compatible Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T5-20-170 36136475 25.47 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1Box(100Sheet) 1 H/DF14 800 PUR 35161901 85.31 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1Pack(10Sheet) 1 RS022035020 34781467 12.95 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1PC 1 RF-78 35264494 11.91 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1PC 1 D/MS3108B24-7P 34601506 36.05 SGD
Shipped after 2017-05-08
- - - - - - - - - -   1Pack(5PC) 1 M6x75 34842534 6.39 SGD
N/A
- - - - - - - - - -   1Pack(5PC) 1 M6x75 34842534 6.39 SGD
N/A
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100S3M753 32991436 13.95 SGD
N/A
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100S3M753 32991436 13.95 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport of A heavy oil
5
From Japan
On 2013-04-29 07:21:23
Because it can be used directly mounted on the valve, it is also well very useful routing of the hose. It is transported to a separate tank that height there is 10M, but does not have any such leakage. In the future all use line, and then sequentially exchange.
This review is about item#32643895.

Related Products