Buy more than* S$200* and get FREE SHIPPING

Hose Shank Coupler Aluminum

3.50 (2)
Purpose
3/4 inch adapter can be jointed with 1 / 2 inch coupler.This type is used for hose clamp or swage to such as rubber hoses and vinyl chloride hoses.
...see all>
Product Options
ADD TO CART
Dimension G (phi mm) Operating Temperature Range (deg C) Compatible Fluid Dimensions I (phi mm) Nominal Diameter (inch) Dimension F (phi mm) Dimensions C (phi mm) Dimensions h1 (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G (phi mm) Operating Temperature Range (deg C) Compatible Fluid Dimensions I (phi mm) Nominal Diameter (inch) Dimension F (phi mm) Dimensions C (phi mm) Dimensions h1 (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 -50To200(bodyonly) Water, oil, etc. 77 3 67 92 104 137 267 164 80 1PC 1 OZ-C-AL-3 33026567 80.99 SGD
In stock
63 -50 to 200 (body only) Water, oil, etc. 65 2 1/2 55 76 90 111 213 154 65 1PC 1 OZ-C-AL-21/2 33026551 58.99 SGD
In stock
101 -50 to 200 (body only) Water, oil, etc. 103 4 92 120 113 166 296 175 100 1PC 1 OZ-C-AL-4 33026576 119.99 SGD
In stock
19 -50 - 200 (body only) Water, oil, etc 21 3/4 12 32 51 53 115 83 20 1PC 1 OZ-C-AL-3/4 32643931 21.99 SGD
In stock
25 -50-200 (only main part) Water, oil, etc. 27 1 19 37 60 61 137 99 25 1PC 1 OZ-C-AL-1 32643947 28.99 SGD
Shipped after 2018-01-26
32 -50 - 200 (body only) Water, oil, etc 34 1 1/4 25 46 64 81 183 112 32 1PC 1 OZ-C-AL-11/4 32643956 29.99 SGD
In stock
38 -50-200 (only main part) Water, oil, etc. 40 1 1/2 31 54 66 86 190 138 40 1PC 1 OZ-C-AL-11/2 32643965 30.99 SGD
Shipped after 2018-01-26
50 -50-200 (only main part) Water, oil, etc. 52 2 42 64 77 96 180 159 50 1PC 1 OZ-C-AL-2 32643974 43.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Transportation of A heavy oil
5
From Japan
On 2013-05-01 06:59:40
After using this coupler, everyday work is very easy and it is useful. Since the height of the conveying part is about 10 M, we use safety hazards by using 2 to 3 hose bands (though one piece may be good in the original) for attaching the coupler. There is not leak at all.
This review is about item#32643947.
A heavy oil transfer
2
From Japan
On 2013-04-25 22:08:49
I can not complain so much because it is cheap, but suddenly I cut my finger suddenly as I locked the lever to try it. Perhaps it seems to be burr of the mold, but the corner of the lever tip is sharp like a razor. We use it by chamfering with a diamond file, but I am satisfied with no problem in terms of performance, but at the very least we would like to improve the manufacturer so that it will finish so as not to hurt at all.

Related Products