Buy more than* S$200* and get FREE SHIPPING

Dust Cap Aluminum

5.00 (2)
Purpose
To protect the sealing surface and to prevent the adhesion of dust. Use to Adapter OZ-A, OZ-F, OZ-E, etc.
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Dimension h (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Nominal Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimension h (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter (mm) Operating Temperature Range (deg C) Compatible Fluid Nominal Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 54 99 201 76 50 -50To200(bodyonly) Water, oil, etc. 2 1PC 1 OZ-DC-AL-2 32644071 29.99 SGD
In stock
32 32 53 115 44 15 20 -50To200(bodyonly) Water, oil, etc. 1/2 3/4 1PC 1 OZ-DC-AL-1/2 3/4 32644035 19.99 SGD
In stock
92 60 137 267 88 80 -50 to 200 (body only) Water, oil, etc. 3 1PC 1 OZ-DC-AL-3 33026655 52.99 SGD
In stock
76 58 111 213 83 65 -50 to 200 (body only) Water, oil, etc. 2 1/2 1PC 1 OZ-DC-AL-21/2 33026646 43.99 SGD
In stock
120 62 166 296 92 100 -50 to 200 (body only) Water, oil, etc. 4 1PC 1 OZ-DC-AL-4 33026664 94.99 SGD
Shipped after 2018-05-29
37 39 61 137 53 25 -50 - 200 (body only) Water, oil, etc 1 1PC 1 OZ-DC-AL-1 32644044 21.99 SGD
In stock
46 48 81 183 65 32 -50-200 (only main part) Water, oil, etc. 1 1/4 1PC 1 OZ-DC-AL-11/4 32644053 26.99 SGD
Shipped after 2018-05-29
54 49 89 191 69 40 -50 - 200 (body only) Water, oil, etc 1 1/2 1PC 1 OZ-DC-AL-11/2 32644062 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During unloading operation
5
From Japan
On 2018-04-09 08:58:29
Price is indispensable Price Even if reasonable but quick delivery is very satisfying
This review is about item#33026655.
Transport of A heavy oil, others
5
From Japan
On 2013-05-24 17:49:12
I purchase this product several times so far, but it is very handy. You can safely work safely with this product.
This review is about item#32644044.

Related Products