Buy more than* S$200* and get FREE SHIPPING

RS standard sprocket RS80 1A type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ This product is ordered and processing of only the prepared hole.  Since the shaft hole is not open, in the range of up to a maximum shaft hole diameter, will be opened in any size, please use.
Roller Diameter (mm)
15.88
Using Chain
RS80
Number of Rows
1
Pitch (mm)
25.4
...see all>
Product Options
ADD TO CART
Prepared Hole Diameter d (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Approximate Weight (kg) Pilot Hole Diameter (phi mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Prepared Hole Diameter d (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Approximate Weight (kg) Pilot Hole Diameter (phi mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 108 98.14 0.82 23 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A12T 08225567 38.99 SGD
Shipped after 2018-06-29
23 143 130.2 1.4 23 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A16T 08225603 44.99 SGD
Shipped after 2018-06-27
28 257 243 5.0 28 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A30T 08225734 84.99 SGD
Shipped after 2018-06-27
33 306 291.43 7.3 33 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A36T 08225777 109.99 SGD
Shipped after 2018-06-27
23 118 106.14 0.93 23 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A13T 08225576 38.99 SGD
Shipped after 2018-06-27
23 127 114.15 1.1 23 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A14T 08225585 40.99 SGD
Shipped after 2018-06-27
23 135 122.17 1.2 23 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A15T 08225594 39.99 SGD
Shipped after 2018-06-27
23 159 146.27 1.8 23 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A18T 08225621 44.99 SGD
Shipped after 2018-06-27
28 216 202.66 3.5 28 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A25T 08225691 60.99 SGD
Shipped after 2018-06-27
28 224 210.72 3.8 28 26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A26T 08225707 60.99 SGD
Shipped after 2018-06-27
28 289 275.28 6.4 28 34 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A34T 08225752 95.99 SGD
Shipped after 2018-06-29
33 500 485.33 20.0 33 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A60T 08225856 199.99 SGD
Shipped after 2018-06-27
23 184 170.42 2.5 23 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A21T 08225655 52.99 SGD
Shipped after 2018-06-27
28 241 226.86 4.3 28 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A28T 08225725 61.99 SGD
Shipped after 2018-06-29
33 338 323.74 9.0 33 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A40T 08225795 119.99 SGD
Shipped after 2018-06-27
33 378 364.12 11.0 33 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A45T 08225813 139.99 SGD
Shipped after 2018-06-27
33 403 388.36 13.0 33 48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A48T 08225822 149.99 SGD
Shipped after 2018-06-27
23 167 154.32 2.0 23 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A19T 08225637 45.99 SGD
Shipped after 2018-06-27
23 176 162.37 2.2 23 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A20T 08225646 51.99 SGD
Shipped after 2018-06-27
28 233 218.79 4.0 28 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A27T 08225716 69.99 SGD
Shipped after 2018-06-29
23 151 138.23 1.6 23 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A17T 08225612 44.99 SGD
Shipped after 2018-06-27
28 273 259.14 5.8 28 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A32T 08225743 82.99 SGD
Shipped after 2018-06-27
28 297 283.36 6.9 28 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A35T 08225761 97.99 SGD
Shipped after 2018-06-27
33 540 525.73 24.6 33 65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A65T 08225865 249.99 SGD
Shipped after 2018-06-29
33 621 606.56 32.8 33 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A75T 08225883 309.99 SGD
Shipped after 2018-06-29
28 200 186.54 2.9 28 23 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A23T 08225673 55.99 SGD
Shipped after 2018-06-29
28 208 194.6 3.2 28 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A24T 08225682 57.99 SGD
Shipped after 2018-06-27
33 322 307.58 8.0 33 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A38T 08225786 119.99 SGD
Shipped after 2018-06-29
33 354 339.89 9.8 33 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A42T 08225804 139.99 SGD
Shipped after 2018-06-29
33 419 404.52 14.0 33 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A50T 08225831 159.99 SGD
Shipped after 2018-06-27
33 451 436.84 16.0 33 54 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A54T 08225847 169.99 SGD
Shipped after 2018-06-27
28 192 178.48 2.7 28 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A22T 08225664 55.99 SGD
Shipped after 2018-06-27
33 581 566.15 28.5 33 70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS80 1A70T 08225874 279.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products