Buy more than* S$200* and get FREE SHIPPING

Coupler Hose Shank, Stainless Steel

Purpose
3/4 inch adapter can be jointed with 1 / 2 inch coupler.This type is used for hose clamp or swage to such as rubber hoses and vinyl chloride hoses.
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter (mm) Dimension G(mm) Dimensions I (mm) Dimensions h1 (mm) Dimensions C (mm) Dimensions B (mm) Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter (mm) Dimension G(mm) Dimensions I (mm) Dimensions h1 (mm) Dimensions C (mm) Dimensions B (mm) Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 201 131 50 50 53 77 64 99 2 1PC 1 OZ-C-SUS-2 32644412 159.90 SGD
Shipped after 2017-11-24
31 191 115 40 38 40 66 54 89 1 1/2 1PC 1 OZ-C-SUS-11/2 32644403 129.90 SGD
Shipped after 2017-11-24
25 183 112 32 32 34 64 46 81 1 1/4 1PC 1 OZ-C-SUS-11/4 32644394 119.90 SGD
Shipped after 2017-11-28
20 137 99 25 25 27 60 37 61 1 1PC 1 OZ-C-SUS-1 32644385 94.69 SGD
Shipped after 2017-11-24
- - - 20 - - - - - - 1PC 1 OZ-C-SUS-3/4 32644376 87.60 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products