Buy more than* S$200* and get FREE SHIPPING

Wiping Cloth

4.67 (3)
Color
Blue
Dimension (mm)
320x220
Material
100% rayon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 4012 32645557 8.45 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wax wiping operation
5
From Japan
On 2014-06-25 19:22:22
Thank you for your help. I bought a fluffy cloth. Until now I was wiping with a towel, but after purchasing this product I used it for wiping twice, but I am very satisfied. What is more than anything else you can do washing and use it repeatedly. I can do wiping very smoothly and I feel that the brilliance of the car after wiping out is even better than the previous towel. I think that there is also durability, but I think that we would like to re-purchase again when it becomes unusable.
This review is about item#32645557.
Finish wax wiping
5
From Japan
On 2014-02-25 13:09:18
After finishing wax wiping, finish a breath, with a touch of light touch, one step shine up.
This review is about item#32645557.
Wax wiping
4
From Japan
On 2014-02-17 13:32:12
It is shorter and brittle to use than the one I thought.
This review is about item#32645557.

Related Products