Buy more than* S$200* and get FREE SHIPPING

Wax Sponge

4.00 (7)
Material
POLYURETHANE, ABS (PLASTIC PART)
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 230x100x60 Main body 1PC 1 04039 35112917 8.46 SGD
Shipped after 2017-02-27
30 phi100x30 Spare 1PC 1 04043 (Spare) 32645602 4.16 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Tire bead wax
5
From Japan
On 2016-11-22 14:24:15
I use the time to paint the bead cream. Also easy to some, but the paint this is the best thing only.
This review is about item#32645602.
When you paint a tire wax
3
From Japan
On 2016-10-24 18:04:11
Well use has. I am thankful that's a little more sturdy sponge.
This review is about item#32645602.
Car waxing, etc.
4
From Japan
On 2015-07-12 23:15:57
In products that had been previously used, hands dirty without waxing, etc. is easy. Not hard to find a place that is also sold in car shops, was saved if there is a treatment in Monotarou. I want to use in the future.
This review is about item#32645602.
When you put a tire wax
5
From Japan
On 2014-05-22 15:57:35
A spare of this sponge was looking for. Also it will continue to use now.
This review is about item#32645602.
Use this to paint the tire wax.
5
From Japan
On 2013-05-19 13:14:45
It is very easy to use.
This review is about item#32645602.
Product protection
1
From Japan
On 2011-04-21 14:07:14
Was different sized (φ120) was written. φ115 ~ φ125 circular products sponge has arrived, but it was necessary φ100. I was disappointed.
This review is about item#32645602.
Application of tire wax
5
From Japan
On 2009-08-23 06:47:00
Although I was using it from the previous disappears from home improvement to recently with a replacement body both, but I was using what another cheap, handle it or not movable, it was very in or no absorption capacity of the sponge. There Kai was placed leave this coating boast of the handle, easy-to-use wax sponge could be resurrected. Since the companies think many that this wax sponge to the classic, I want you to also put body.
This review is about item#32645602.

Related Products