Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fukupika for Wax Coated Car

5.00 (2)
Sheet Size (mm)
300 x 350
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(12Sheet) 1 490 32645261 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For exterior maintenance
5
From Japan
On 2017-05-05 15:22:42
There are various kinds in the Fuk pika series, but this series does not leave noticeable streaks even if it blows up, the finish will also shine and become clean. The vehicle is a glass coating specification and is used to remove adhesion of dust and the like. I am happy if the price is low because it is used frequently ...
This review is about item#32645261.
After a rainy day
5
From Japan
On 2017-05-03 05:35:03
Coat maintenance is done once every three months. Simple cleaning with fireworks after rainy day. A proper car wash once every six months. Because the car is kept in the underground parking lot, the car keeps shiny all year only by the effect of fire. It's easy to use and easy to use for your own environment, so I am not dissatisfied.
This review is about item#32645261.

Related Products