Buy more than* S$200* and get FREE SHIPPING

Leather Clean Wipe

4.18 (11)
Dimension (mm)
250x200
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
1Bag(7Sheet) 1 2059 32645401 5.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
It is used for sanitary control of the seat
3
From Japan
On 2017-06-13 18:08:43
Dirt hardly falls. It may be good for minutes to use with a degree of pneumoconiosis such as eradication.
This review is about item#32645401.
Periodical cleaning of furniture
5
From Japan
On 2017-05-22 11:56:44
I use it every few months for the maintenance of the leather sofa. There is also moderate wet feeling can be wiped off dirt can also prevent deterioration due to drying by containing protective ingredients. It is recommended because it can also be used for light colors such as white and ivory.
This review is about item#32645401.
It is used for daily cleaning in the car.
5
From Japan
On 2016-09-29 17:45:12
Is it advantageous because it can be used for a single cleaning with one piece?
This review is about item#32645401.
Wipe leather seat
1
From Japan
On 2016-07-18 14:39:47
I bought it because the reputation of the review is good, but I think whether the display of genuine leather is unnecessary. It is the same as ordinary wet sheet.
This review is about item#32645401.
Sheet cleaning
5
From Japan
On 2016-04-04 09:31:37
It is easy to use for cleaning the seat, it can be used at any time and workability is good.
This review is about item#32645401.
Car cleaning
3
From Japan
On 2015-10-02 16:53:07
A little thicker is better.
This review is about item#32645401.
Car leather care
5
From Japan
On 2015-06-19 16:38:38
Easy completion of work. One word of. Is everything
This review is about item#32645401.
Cleaning car seat
4
From Japan
On 2014-10-30 18:45:54
Until now I was using a clean type cleaner for spray skin type but because it is a wet sheet type, it is easy to use but may be expensive in terms of cost
This review is about item#32645401.
Cleaning car seats etc.
5
From Japan
On 2014-09-05 15:15:52
I am using it for cleaning the inside of leather seats and cars. It gets pretty refreshing and is my favorite.
This review is about item#32645401.
Cleaning the seat of the car
5
From Japan
On 2013-11-07 20:00:22
It will be pretty beautiful. I will purchase it with something if I lose it.
This review is about item#32645401.