Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.
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
1PC(50g) 1 9066 32646214 8.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
バイク磨き
5
From Japan
On 2017-04-14 09:48:55
きれいになるか半信半疑だったけど、思ったよりきれいになった。
This review is about item#32646214.
Car maintenance
3
From Japan
On 2016-12-06 18:22:37
Plastic parts will be pretty much be surprised. However, the package is open, Why is there was evidence that was used?
This review is about item#32646214.
To clean the hard plastic
5
From Japan
On 2015-11-15 20:15:58
Protection and dirt off of the plastic will be at the same time. Even if the use of this product is safe because there is not damaged. Consumer electronics products, we use the hard plastic part of the car, and the like. Since there also wax effect, it is useful now with less dirt.
This review is about item#32646214.
Consumer electronics, bike Shine
5
From Japan
On 2014-12-19 15:08:00
Because the thing that had always use product will be saved and get to cheaper together in the future is no problem
This review is about item#32646214.
Back plastic, sash portion of the glass again of the tourist bus mirror
4
From Japan
On 2014-09-17 14:23:47
It is referred to as the amount is large.
This review is about item#32646214.
Polishing
5
From Japan
On 2014-01-17 13:31:15
Surface is like polishing agents went up transparency becomes a beautiful coated slippery good feel
This review is about item#32646214.
Of two-wheeled vehicles exterior, helmet, goggles lens polishing.
5
From Japan
On 2013-05-28 10:24:05
This product is a favorite for many years. 2-wheeled vehicles of plastic exterior, the best helmet, to polish the lens, and the like of the goggles. Dirt is hard luck so shiny and become slippery, cleaning after it came running will be very easy.
This review is about item#32646214.