Buy more than* S$200* and get FREE SHIPPING

Flat Trolley Made of Resin

3.95 (20)
Pallet Dimension (mm)
495x365
Floor Level (mm)
110
Dimensions (Height H x Width W x Depth D) (mm)
110x495x365
Material (Caster)
Steel, nylon
Withstand Load (kg)
80
Caster (mm)
75x20
Material (Body)
Polypropylene
Wheel Diameter (phi mm)
75
Color
Black
Weight (kg)
2.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HDS-500 32644902 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.95
20 Customer Reviews
The reviews are automatic translation.
Transporting small items that arrived
2
From Japan
On 2018-03-16 09:12:47
I tried to buy it as a counterpart of the bogie made by MonotaRO 'previously purchased, but there was no problem with the size etc, but there are problems with the movement etc. as fixed on 2 casters. It is a pity that the satisfaction 5 was satisfied if the X4 caster freewheeled with this size and price.
This review is about item#32644902.
Transportation of foam with seawater
3
From Japan
On 2018-02-09 16:02:37
Due to the hardness of the wheels, the vibration is strongly felt, and there are fixed wheels, there are times when it is difficult to operate
This review is about item#32644902.
Package movement
3
From Japan
On 2017-12-24 22:25:30
As with other review points to be improved It is 400 times easier to use because it is 4 freely, so I want you to release it with additional specifications. Fixed all / full freed etc etc .... Because the wheels are not reinforced rubber like professional specifications and are inexpensive, the material is nylon. This time we bought two cars, three wheels out of eight wheels collapsed, it was a molding error. Although it was the use of a hurry, I did not return it For curing surfaces and newly built floors, scratches are surely attached to the floor surface, so it is better to be careful. I bought it on alternative product link by the additional purchase of product 21810662 but since it is not an actual use as an alternative product, I think that it was better to pay attention at the time of purchase. It can not be used by mixing with 21810662. I think that the quality is better in 21810662.
This review is about item#32644902.
Because of heavy things move
5
From Japan
On 2016-10-18 16:51:32
The caster is large, there is little vibration to the thing on which it is mounted, and it is easy to move.
This review is about item#32644902.
When moving large items
3
From Japan
On 2016-08-17 16:36:56
Because weak when loading to the center, the strength of the center is necessary.
This review is about item#32644902.
Movement of car parts
1
From Japan
On 2016-08-17 09:00:05
Since the product review was good, I bought it, but when I put the parts of the car in the middle (naturally within load capacity) I cracked. I was told to exchange it but I returned it. Thanks to that, the work has been delayed! It is!
This review is about item#32644902.
Movement of baggage
5
From Japan
On 2016-04-20 10:33:38
Once you put your bags down, it is hard to move. I usually keep things on a dolly with casters, but since it is not all, I am using it for moving objects.
This review is about item#32644902.
For product storage
3
From Japan
On 2016-04-08 08:57:48
I felt it easy to handle if the caster had a freely available model number for all four wheels.
This review is about item#32644902.
Delivery to customers
5
From Japan
On 2016-03-30 08:22:14
It was good as it was cheap and could be purchased.
This review is about item#32644902.
Home luggage transfer
4
From Japan
On 2016-03-29 18:19:30
The robustness is outstanding compared to the one made from the monotalou, but of course it is heavy. More than anything, since there are only two wheels that can rotate, I often do not move as I want. Because cheap monaural is freely available on four wheels, I want you to have 4 wheels freely at the same price.
This review is about item#32644902.

Related Products