Buy more than* S$200* and get FREE SHIPPING

Clean Wiper

4.17 (6)
Blade Length (mm)
400
Weight (g)
400
Color
Black
Material
NATURAL RUBBER, PP, ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 04006 32645541 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For business
4
From Japan
On 2017-01-08 11:57:34
Used everyday for business use, convenient but fragile, hope for improvement
This review is about item#32645541.
Wipe side mirror when it rains
4
From Japan
On 2016-05-23 16:23:42
It is better to slide the handle.
This review is about item#32645541.
I use it for draining by car wash.
5
From Japan
On 2015-10-12 08:05:07
It is better than wiping the body earlier.
This review is about item#32645541.
Dehydration after car wash
5
From Japan
On 2014-07-31 15:03:26
We are using it for dehydrating hood bonnet, trunk, roof, for car wash out. It is useful because length adjustment is useful, but it can not remove all the moisture, so the final is wiped off with a seam etc, but it is saved considerably for a shortening of time.
This review is about item#32645541.
Dehydration after car wash
3
From Japan
On 2014-04-20 11:33:02
Washing of carpet with repellent coating with water repellent is hard to wipe, so I tried using it by referring to the review, but there is no utility value other than the ceiling and hood. However, the ceiling, which was the hardest in the wiping, and the hood became easy, so I am satisfied with COSPA.
This review is about item#32645541.
Draining of car wash
4
From Japan
On 2009-08-25 08:50:18
Because the whole is long at the position of the handle, I could also wipe out the place I did not reach with draining I had.
This review is about item#32645541.

Related Products