NoteBuy more than* S$200* and get FREE SHIPPING

Tire Marker White

3.67 (6)
Purpose
For marking tire
Color
White
Specification
Pen type
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(8mL) 1 09133 32646223 11.10 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Paint tire
3
From Japan
On 2015-08-17 21:06:07
Thin coating film, overlaid not painted and is a rather undignified. I have finished one through with one where you once paint in the paint, I think perhaps the need is one or two later. It is good is more easily be covered ones.
Dress-up of 4WD car tire
5
From Japan
On 2014-05-26 11:36:15
In particular, possible also without, we were able to paint even without usually impossible. After, in what has How much will determine the commercial value. Of course, degreasing work is required!
This review is about item#32646223.
Bike tire white for Letter
5
From Japan
On 2014-03-23 18:33:22
Once upon a time? It products from, but in the items that make me Innovation Kiri the feet of the bike car, even for a change! This set correction pen of black has not been attached, is also safe protruding ne! This time, you can use the Gold Wing and YSR.
This review is about item#32646223.
Use the tire to the white letter
1
From Japan
On 2013-09-18 17:26:40
Since the famous manufacturer, I tried to buy, but can not be used will be cracked and dry. Re paint peeled off about two times, but was cracked all.
This review is about item#32646223.
Tire character repair of private cars
3
From Japan
On 2013-06-10 18:03:43
Because it uses while wearing the tire, and the out of ink becomes bad, she can really uneven. Uneven even think that there is no way to two coats do not know the long distance not eliminated, becomes conspicuous uneven and a close look at. It might be eliminated if wet a few times, but it is quite cumbersome.
This review is about item#32646223.
The marking of the tire
5
From Japan
On 2012-03-26 14:22:38
It is easy to work with a pen type.
This review is about item#32646223.

Related Products