1PC(8mL) 1 - 32645505 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Private car
3
From Japan
On 2016-08-25 22:44:41
Usability good, is also satisfied with the price basis.
This review is about item#32645505.
bumper
4
From Japan
On 2015-05-04 19:01:12
A small amount
This review is about item#32645505.
Glazing unpainted part & Protection
4
From Japan
On 2012-09-08 12:53:16
The amount is very small, and the unpainted resin of where the windshield wipers bottom is attached, Since all the unpainted plastic parts of the base of the side mirror tried painting was left about half, As you have also written to the written description and the elongation I think very good. Gloss also look like a new car, but I think that water is also good because playing with Colo Colo, finished to clean and rub so easy to be uneven and paint thinner to Zu distract. However, since the price relative to the amount is too high, wanted to determine the overall try using the same gloss revival agent that has come out from other manufacturers in the future.
This review is about item#32645505.