Buy more than* S$200* and get FREE SHIPPING

Walking Measure

3.42 (26)
Purpose
For architecture, civil engineering, roads and general measurement
Stretchable Size (mm)
300/900
Maximum Distance (km)
10
Minimum Unit (cm)
10
Axle Diameter (cm)
20
Counter
1-digit 10cm-display : 4-digit m-display
Weight (g)
600
Material
PIPES: ALUMINIUM/GRIP: RUBBER/WHEELS : RUBBER, ABS/ PIBROCH COUNTER: ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JN27-B 32646966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 2
2 star 3
1 star 5
Review Rating: 3.42
26 Customer Reviews
The reviews are automatic translation.
For the actual measurement
5
From Japan
On 2015-10-24 16:45:50
Easy to use in a convenient than tape measure, but the wheel was good because the resin and something of a rubber-based
This review is about item#32646966.
Distance measurement of field
2
From Japan
On 2015-09-23 13:26:12
Error is large. Hard part, such as concrete or asphalt is so not out error, on top of the soil error is large. Since making is delicate, easy to get distorted when compared to other manufacturers.
This review is about item#32646966.
Distance measurement
1
From Japan
On 2015-04-15 17:24:32
It was purchased two points, but the storage case to two points in both was a failure. One thing which the chuck is not close, and the other one is a large hole in the case was open. Was an inquiry as to you to respond immediately because the rush, but currently does not have anything of Otosata that has passed a whole day. It is the worst.
This review is about item#32646966.
Land of the distance measurement or the like alone
5
From Japan
On 2015-02-27 15:02:50
Very, it may trade at low cost.
This review is about item#32646966.
Road measurement
5
From Japan
On 2014-12-21 18:25:31
This quality is amazing at this price. It is in bulk buying consideration. Until the arrival from the order also is easy to use with speedy.
This review is about item#32646966.
Surveying business
5
From Japan
On 2014-10-06 13:19:33
Even though there is cheap price it was easy to use and also solid portion of the tire.
This review is about item#32646966.
Measurement of the road
5
From Japan
On 2014-07-22 09:05:18
Easy to use! !
This review is about item#32646966.
It uses every day during road cutting operation.
4
From Japan
On 2014-06-11 20:40:49
Numbers are easy to read, easy to work efficiency and pole fixed, was significantly up.
This review is about item#32646966.
Field study
5
From Japan
On 2014-02-16 07:59:55
Compact and convenient to carry, in spite of a simple structure, exactly the distance can be achieved. Storage case (bag) there is, it is convenient.
This review is about item#32646966.
Distance measurement
1
From Japan
On 2013-10-09 08:44:19
Error is too large (about 10%). But routed 200m position the wires to the factory where, extra length 20m had been thought too long It was just barely. Once you become reach helluva thing .... Wonder if typical of the "cheap and nasty".
This review is about item#32646966.

Related Products