Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Short Drill Blade Set For Stainless Steel

2.40 (5)
Purpose
Difficult-to-machine materials, stainless steel, general steel material, cast iron, and light metals
Hexagon Axis Opposite Side Length (mm)
6.35
...see all
Product Options
ADD TO CART
Blade Diameter (phi mm) Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Electric drill - 1Set(3PC) 1 CCB-354 32646871 8.20 SGD
In stock
3.5 Electric drill - 1Set(3PC) 1 CCB-355 32646887 9.63 SGD
In stock
4 Electric drill - 1Set(3PC) 1 CCB-356 32646896 -
Discontinued
[x]
6 - - 1Set(3PC) 1 CCB-358 32646914 14.21 SGD
Shipped after 2017-02-27
2 - - 1Set(3PC) 1 CCB-353 32646862 7.28 SGD
In stock
5 - - 1Set(3PC) 1 CCB-357 32646905 13.23 SGD
Shipped after 2017-02-27
- For electric drill phi2.0/3.0/3.5mm 1Set(3PC) 1 CCB-351 32646844 8.38 SGD
In stock
- For electric drill phi 4.0/5.0/6.0mm 1Set(3PC) 1 CCB-352 32646853 13.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Situ, to use when urgently required.
4
From Japan
On 2016-02-02 18:02:31
As easily and organized case, it will help in a pinch.
This review is about item#32646844.
Screw mounting drilling
1
From Japan
On 2015-11-23 18:57:17
Use Insert to have impact driver variations in the dimensions of the commodity, but there are things hexagonal axis is large poor processing. It was weakened without missing even pulled last After inserting. There are also those that wobbly in the opposite also seems to be because the hexagonal axis is small. Was a repeat does not buy anymore.
This review is about item#32646887.
Installation work
1
From Japan
On 2015-11-01 22:20:49
The second purchase, the other two machining accuracy was very become not be removed by inserting because of the large bad dimensions of one axis of the current three (plugs into the impact driver) can be inserted and removed without any abnormality. Do you ship being inspected? It has discarded not use one.
This review is about item#32646887.
Open stainless hole
1
From Japan
On 2015-06-23 14:55:00
It did not stand little blade to 0.8mm thick 304 stainless steel plate. Eventually end up buying a stainless dedicated blade of a few hundred thousand yen over the class in the hardware store. Variety of ways if professional it might be some of, but in the DIY level, whether should have bought a high blade from the beginning.
This review is about item#32646844.
Sten drilling
5
From Japan
On 2013-12-21 23:34:01
I think quite the sharpness. I do not know durability but we expect.
This review is about item#32646844.

Related Products