Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Short Drill Blade Set Prepared Hole Cone

4.00 (1)
Purpose
Wood, bamboo, plastic, aluminium and gypsum board
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 1Set(3PC) 1 CSB-322 32646932 12.99 SGD
Shipped after 2018-02-23
3 - 1Set(3PC) 1 CSB-323 32646941 15.99 SGD
Shipped after 2018-02-23
4 - 1Set(3PC) 1 CSB-324 32646957 21.99 SGD
Shipped after 2018-02-23
2.0/3.0/4.0 For electric drill 1Set(3PC) 1 CSB-321 32646923 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
After deciding the hole position with the center punch, in the past we had made a thick hole while exchanging everything from a thin drill to a thick drill, but to a certain extent only two (thick and thin) in this I try to finish.
4
From Japan
On 2011-01-25 03:53:17
Hexagonal axis is the maximum ease of use. Although it is possible to use it as a dedicated ground processing hole, I am thinking now whether convenience is insufficient or not.
This review is about item#32646923.

Related Products