Buy more than* S$200* and get FREE SHIPPING

Battery Pack

5.00 (2)
Battery Voltage (V)
9.6
Battery Capacity (Ah)
1.9
Battery
Nickel-hydrogen battery
Type
H type
Weight (g)
440
Compatible
Charging drill driver (EZ6181, EZ6481, EZ6482) charge impact driver (EZ6581, EZ6582) charging drivers corner beating 8 (EZ6780)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9188S 32646975 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a drill battery
5
From Japan
On 2015-09-15 17:49:01
The drill itself was an old product, it was easy to find a matching battery.
This review is about item#32646975.
Tightening of screws, loosening.
5
From Japan
On 2014-08-31 19:55:28
Although the product itself is out of print, I gave up temporarily if I throw away the main body and do not stay, but when I order information by obtaining information saying that it sells by recycling, hope is misunderstood the meaning of recycling I felt inconvenienced by monotaRO Inc. I was depressed, sent me a catalog, and every time I found my free time I was turning the page, the battery pack that I can cope with the impact driver I possess I found the product number of the product and ordered it immediately. Saturday and Sunday entered and it did not go the next day, but the item arrived on Monday, the item arrived quickly, it was set in the main body, the place where the motor rotated swiftly and the original function is exhibited It was. Although I tried it at the same time, I am a little worried that there is a part that does not fit the charger because the battery type was different. Therefore, I put a check in the field of hope for continued purchase. I appreciate your kind response. Thank you very much.
This review is about item#32646975.

Related Products