Buy more than* S$200* and get FREE SHIPPING

HD Color Polyethylene

4.50 (4)
Material
HD polyethylene
...see all
Product Options
ADD TO CART
Thickness (mm) Weight (g) Height (mm) Size Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Weight (g) Height (mm) Size Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.07 36 / sheet 520 (the height of the bottom hole) 600 M Beige 450 1Pack(20Sheet) 1 M 32647054 15.77 SGD
Shipped after 2017-05-29
0.04 7.5 / sheet 330 (the height of the bottom hole) 400 SS Beige 250 1Pack(20Sheet) 1 - 35617023 6.18 SGD
Shipped after 2017-05-29
0.07 36 / sheet 520 (the height of the bottom hole) 600 M Black 450 1Pack(20Sheet) 1 M 32647027 15.77 SGD
Shipped after 2017-05-29
- 20/pcs 430 (height of the bottom hole) 500 S White 350 1Pack(20Sheet) 1 S 32646984 10.76 SGD
Shipped after 2017-05-29
- 20/pcs 430 (height of the bottom hole) 500 S Beige 350 1Pack(20Sheet) 1 S 32647045 10.76 SGD
Shipped after 2017-05-29
- 52/pcs 590 (height of the bottom hole) 680 L Beige 510 1Pack(20Sheet) 1 L 32647063 -
Discontinued
[x]
0.07 36 /sheets 600(height of hole to the bottom)520 M White 450 1Pack(20Sheet) 1 M 32646993 15.77 SGD
Shipped after 2017-05-29
0.08 52 / sheets 680(height of hole to the bottom)590 L White 510 1Pack(20Sheet) 1 L 32647002 24.22 SGD
Shipped after 2017-05-29
0.06 20-/sheet 500(height of hole to the bottom)430 S Black 350 1Pack(20Sheet) 1 S 32647011 10.76 SGD
Shipped after 2017-05-29
0.06 20/sheet 500(height of hole to the bottom)430 S Silver 350 1Pack(20Sheet) 1 S 32647072 10.76 SGD
Shipped after 2017-05-29
0.07 36 /sheets 600(height of hole to the bottom)520 M Silver 450 1Pack(20Sheet) 1 M 32647081 15.77 SGD
Shipped after 2017-05-29
0.08 52 / sheets 680(height of hole to the bottom)590 L Silver 510 1Pack(20Sheet) 1 L 32647097 24.22 SGD
Shipped after 2017-05-29
0.04 7.5/sheet 400 (height of hole to the bottom)330 SS White 250 1Pack(20Sheet) 1 - 35617005 5.55 SGD
Shipped after 2017-05-29
0.04 7.5/sheet 400 (height of hole to the bottom)330 SS Silver 250 1Pack(20Sheet) 1 - 35617014 5.59 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Packaging of clothes
4
From Japan
On 2017-03-09 17:24:30
I put the sweat is just a good size. About two if the T-shirt in the other will go. Is the bag that there is a little tension. Since also want a little more soft material, it was a little satisfaction. (^. ^) But, I think that cheap good at. (^. ^) Also because the earliest survives wearing shipping. m (__) m
This review is about item#32646984.
For the dispatch of mail order goods
5
From Japan
On 2016-07-20 10:43:02
It operates a mail order site. Do not be without this color poly to the dispatch of a large bag. It has really helped us.
This review is about item#32647097.
As purchased at SHOP, as a mail bag.
5
From Japan
On 2014-02-10 12:52:40
Well looking good, I think that it is enough passing point considering waterproofness, robustness, and Cospa.
This review is about item#32647072.
Packaging of goods
4
From Japan
On 2013-04-15 18:42:34
Things can be used without particular complaints. I think that it would be even better if the price is cheaper a little, but I am using this size because it is perfect for our products.
This review is about item#32647072.

Related Products