Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Plastic Bags

5.00 (8)
Thickness (mm)
0.028
Material
HD polyethylene
...see all>
Product Options
ADD TO CART
Size Color Width (mm) Wedge (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Width (mm) Wedge (mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Milk white 360 180 20/sheet 800 1Pack(50Sheet) 1 - 32647106 17.99 SGD
In stock
ML Milky white 500 200 24/sheet 750 1Pack(50Sheet) 1 ML 32647124 26.99 SGD
In stock
L Milky white 500 200 28/sheet 900 1Pack(50Sheet) 1 L 32647133 31.99 SGD
Shipped after 2018-06-29
M Semi-translucent 360 180 20/sheet 800 1Pack(50Sheet) 1 - 32647115 17.99 SGD
In stock
L Semi-translucent 500 200 28/sheet 900 1Pack(50Sheet) 1 L 32647142 31.99 SGD
In stock
M Silver 360 180 20/sheet 800 1Pack(50Sheet) 1 Silver 35685501 29.99 SGD
In stock
L Silver 500 200 30/sheet 900 1Pack(50Sheet) 1 Silver L 35685517 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used for bag filling work to hide contents of products
5
From Japan
On 2017-10-11 17:43:06
It is also very convenient because it is good in size and it does not know the contents of the product.
This review is about item#35685501.
I was glad that the material was also solid.
5
From Japan
On 2017-03-14 17:11:15
Improvement point Nothing is convenient and convenient It is planned to purchase in the future
This review is about item#35685517.
Put a lot of waste and carry
5
From Japan
On 2016-01-20 13:23:50
I am sorry because I have not sold so much so far so far. The thickness is also satisfactory.
This review is about item#32647133.
I use it as a plastic bag of goods
5
From Japan
On 2015-10-07 17:26:25
I always bought it at business supermarket, but it is heavy to carry and the price is also cheaper so I only bought it from here knowing. It is strong with a big bag and I use it with confidence.
This review is about item#32647133.
Dumping garbage
5
From Japan
On 2015-09-11 13:06:55
I think that size, thickness and price are also good
This review is about item#32647133.
cash register
5
From Japan
On 2015-07-27 19:26:41
Used for large items. I want a little smaller size. I have purchased a silver bag, but its size
This review is about item#32647133.
Garbage bag
5
From Japan
On 2014-11-20 13:51:57
I wish a little more transparent · · ·
This review is about item#32647106.
Packaging of goods
5
From Japan
On 2014-04-08 11:50:53
Three boxes of shoes are included, it was easy to use with just the right size.
This review is about item#32647124.

Related Products