Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.5 5.8 2.5 Flat 1Bag(10PC) 1 4-11 32647334 3.05 SGD
In stock
14 11.3 7.5 5.5 A with steps 1Bag(10PC) 1 1-14 32647343 3.12 SGD
In stock
- 16 7.3 4 Flat 1Bag(10PC) 1 Under 1-16 32647352 3.09 SGD
In stock
16 11.3 7.5 6 B with step 1Bag(10PC) 1 Over 1-16 32647361 3.09 SGD
In stock
- 17 6.5 2.5 Flat 1Bag(10PC) 1 Under 5-17 32647377 3.16 SGD
In stock
16.5 11.3 10.1 7.4 A with steps 1Bag(10PC) 1 5-17 Upper 32647386 3.09 SGD
In stock
14 10 7.2 5.5 A with step 1Bag(10PC) 1 Under 2-14 32647395 3.09 SGD
In stock
- 14 8 3.2 Flat 1Bag(10PC) 1 2 ? 14 Top 32647404 3.19 SGD
In stock
14 10 7.5 5.5 A with steps 1Bag(10PC) 1 Under 3-14 32647413 3.09 SGD
In stock
- 17.5 10.1 3 Flat 1Bag(10PC) 1 3-18 Upper 32647422 3.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
41 Customer Reviews
The reviews are automatic translation.
The periodic maintenance of the tire air valve
5
From Japan
On 2017-02-16 23:56:33
I bought to replace the grommet that is used in an aluminum air valve. There is no air leakage.
This review is about item#32647343.
Use in private cars
5
From Japan
On 2017-02-12 15:13:11
Monotarou's is very helpful because there anything.
This review is about item#32647361.
Repair of the air valve at the time of tire replacement
5
From Japan
On 2016-12-03 15:04:44
As repair of the air valve at the time of tire replacement, was used, it was saved at a low cost because the parts you want to periodic replacement.
This review is about item#32647395.
Used as a packing of the air valve at the time of tire replacement of automobile
5
From Japan
On 2016-10-26 13:48:19
No problem is a product with peace of mind! I have gotten eight years position to use in our company ☆
This review is about item#32647361.
Air valve
5
From Japan
On 2016-10-18 17:26:04
It survives because it does not quite sell this alone. In addition, we want to use quality sounds is no problem
Packing exchange of various metal air valve
5
From Japan
On 2016-10-16 19:38:08
About three years use has been, but we use especially without any trouble of air leakage and the like. Anyway We offer a full set, but since also be or can correspond to the packing of the air valve that must be the original exchange each body depending on the combination, are a lot of skill in the art, the audience both survive case. (In-situ air leakage repair can be in the (need not wait for the valve delivery date), and the like need not buy a special valve to be one 1000-2000 yen) Example: two BBS valve → 4-11 flat ×, WORK MEISTER S1 (old) valve → 3-18 outside flat × 1 + 5-17 outside stepped A × 1 ※ It is only an example. They may differ depending on the shape. Etc
Repair of the air valve
4
From Japan
On 2016-10-07 02:36:56
Price high manufacturer regular goods and any unchanged can be used.
This review is about item#32647404.
Used at the time of tire replacement
3
From Japan
On 2016-10-04 10:24:29
It was very easy to use normally.
This review is about item#32647361.
tire
5
From Japan
On 2016-09-29 17:58:40
Can not only buy the grommet until now, always has had purchased in the valve and the set, it is possible to cut costs because you only need this if grommet exchange.
This review is about item#32647361.
Used at the time of tire replacement
5
From Japan
On 2016-04-21 15:40:40
Under .. in response to the various size, very happy!
This review is about item#32647377.

Related Products