Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver set

4.15 (376)
Weight (g)
390
Set Contents
Plus # 0 (length 75 mm / total length 145 mm ) _x000D _ Plus # 1 (length 100 mm / total length 200 mm) _x000D _ Plus # 2 (length 150 mm / total length 260 mm) _x000D _ Minus 3 mm (length 75 mm, total length 145 mm) _x000D _ Minus 5 mm (length 100 mm, total length 200 mm) _x000D _ Minus 6 mm (length 150 mm, total length 260 mm) _x000D _
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 - 32647431 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 215
4 star 62
3 star 59
2 star 20
1 star 20
Review Rating: 4.15
376 Customer Reviews
The reviews are automatic translation.
Household appliances etc work, do-it-yourself
4
From Japan
On 2018-06-20 19:51:21
1. I am glad if you name the driver as an option. 2. Storage case is included, but I want you to put the installation status in the catalog. (At the time of delivery, it was inserted in a fan shape.The case wishes to be inserted in parallel because it depends on taste, so we mounted the case upside down.)
This review is about item#32647431.
Screw tightening of mechanical objects
5
From Japan
On 2018-06-20 19:10:26
Affordable price, it is very profitable if you can use only this. Because the size is available, it is quite profitable to use from large to small ones.
This review is about item#32647431.
Used for assembled furniture.
5
From Japan
On 2018-06-20 18:34:59
I thought that cheap is a product a bit more There is not such a thing, there is no problem in use.
This review is about item#32647431.
Machine repair, maintenance etc.
5
From Japan
On 2018-06-20 16:51:21
If you evaluate it as a free gift product for the driver main body, there is nothing particularly dissatisfactory, so if you use it normally, you need it and I think that it is sufficient workmanship. Regarding the holder of the driver, since play is too big, I think that the diameter matching the bit and shaft of each driver will stabilize without rattling.
This review is about item#32647431.
Machine maintenance etc.
5
From Japan
On 2018-06-19 18:23:02
I think that it is good for the price. There are three types of plus and minus each, which is convenient.
This review is about item#32647431.
It is used for repairing electrical equipment and agricultural machinery.
5
From Japan
On 2018-06-18 20:07:30
Although it is an inexpensive general purpose tool, it has sufficient strength for general work and can be used without problems.
This review is about item#32647431.
Car maintenance etc.
5
From Japan
On 2018-06-17 20:28:09
This price with 6 sets. I am completely satisfied. I think that the price is suitable for quality.
This review is about item#32647431.
Machine maintenance
5
From Japan
On 2018-06-17 15:46:24
It is an item more than the price. It was convenient to have three kinds by length.
This review is about item#32647431.
Light work, maintenance of motorcycle etc
5
From Japan
On 2018-06-17 15:34:32
It is solid and can be used properly. Just packing mistake as both the biggest size included both plus drivers. However, it is complaints because it is free of charge (laugh)
This review is about item#32647431.
Electrical construction
5
From Japan
On 2018-06-15 22:37:31
It is very good and the cost is cheap, so it is very useful.
This review is about item#32647431.

Related Products