Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Set, Plier, Round Nose Pliers, Nipper

3.22 (125)
Cutting Capacity (phi mm) Steel Wire
1.2
Blade Part Hardness
HRC50 - 58
Length
Cutting pliers: 165 mm, long-nose-pliers:170mm, cutting-nipper:165mm
Material
Carbon steel (carbon steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 Pliers, set of 3 32647456 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 35
4 star 26
3 star 22
2 star 15
1 star 27
Review Rating: 3.22
125 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
3
From Japan
On 2017-10-10 09:11:45
It is a tool with price. Since I am aware that I purchase it is no problem.
This review is about item#32647456.
Plumbing work
4
From Japan
On 2017-03-24 20:16:45
Ra pen and nipper can be used without problems, but pliers are small so it is hard to use
This review is about item#32647456.
Sell ​​motor brush replacement
4
From Japan
On 2017-03-16 02:06:15
Durability is also easy to grasp and it is good for more than the price. It is more convenient if pliers have crimp function.
This review is about item#32647456.
Regular business
5
From Japan
On 2017-03-01 15:08:14
This price is 3 cheap set and it is very cheap. Goods are also satisfied.
This review is about item#32647456.
Maintenance of motorcycle
5
From Japan
On 2017-02-20 13:23:35
I bought it because it was cheap. I can use it without trouble in particular. It is unknown about durability, as it is not even in the beginning of use.
This review is about item#32647456.
Wiring processing
5
From Japan
On 2017-02-12 09:49:53
It was easy to use well and it was easy to use It is also easy to use because the grip part is large
This review is about item#32647456.
Easy to use
4
From Japan
On 2017-01-29 06:22:36
It is an appropriate commodity. I am an amateur, so buy a professional who is a bit more expensive.
This review is about item#32647456.
Motorcycles, car maintenance
5
From Japan
On 2017-01-15 22:01:26
It seems to be a product with various criticism as well. The price is reasonable and easy to use. The tip of the radio pliers is not engaged is also a product of a certain famous manufacturer used for car maintenance. It is good to choose the electric tool makers that the tips fit perfectly. Nipper, pliers are also bad sharpness I think that this product is ant because it is easy to grasp grip with all three at this price.
This review is about item#32647456.
work
5
From Japan
On 2016-11-20 01:11:34
No problem at all! There are many famous manufacturers, but this can be used without interruptions.
This review is about item#32647456.
Automobile repair work
1
From Japan
On 2016-10-26 21:18:30
Purchased with images and prices, but surprised to see the actual thing! This is not a tool! Perhaps it might be so if it is said that it is expensive, how would you use a nipper that does not bite the blade? There is also a nose pliers that does not close before. I could barely use a pliers, but it waste as a whole. Unfortunately we can not trust Monotaro brand in this one case.
This review is about item#32647456.

Related Products